Buy more than* S$200* and get FREE SHIPPING

Anti Spatter Sheet

Purpose
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain, curing sheet.
2014 TRUSCO Published Page
2-2594
Eyelet Inner Diameter (mm)
phi12
Continuous Operation
250deg C
Instant Heat Resistance
1350deg C
Thickness (mm)
1.3
...see all>
Product Options
ADD TO CART
Dimension (mm) Type TRUSCO Part Number Eyelet Pitch (mm) Number of Eyelet Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type TRUSCO Part Number Eyelet Pitch (mm) Number of Eyelet Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1920x1920 - 254-7490 A:470B:470 - 2.88 1Sheet 1 TSP-4PD 08293643 399.99 SGD
In stock
1920x2920 - 254-7503 A:470B:480 20 4.32 1Sheet 1 TSP-6PD 08293704 589.99 SGD
In stock
920x920 No. 1 254-7473 A:880B:880 4 0.72 1Sheet 1 TSP-1PD 08293625 109.99 SGD
In stock
920x1920 No. 2 254-7481 A:440B:470 12 1.44 1Sheet 1 TSP-2PD 08293634 219.99 SGD
In stock
ADD TO CART

Related Products