Buy more than* S$200* and get FREE SHIPPING

Spatter Sheet Basic

5.00 (1)
Purpose
Welding spark prevention sheet, fire proof curtain, fireproof cover, curing sheet, duct cover.
2014 TRUSCO Published Page
2-2594
Eyelet Inner Diameter (mm)
phi12
Basis Weight (g/m2)
600
Instant Heat Resistance
1300deg C
Thickness (mm)
1.2
Specification
Processing Type: one-sided silicon
...see all
Product Options
ADD TO CART
Continuous Use Temperature (deg C) Eyelet Pitch (mm) Weight (kg) Dimension (mm) TRUSCO Part Number Type Number of Eyelet Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Use Temperature (deg C) Eyelet Pitch (mm) Weight (kg) Dimension (mm) TRUSCO Part Number Type Number of Eyelet Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0250 (A)440x(B)470 1.2 920x1920 284-7230 - -   1Sheet 1 TSP-2BS 08293783 159.90 SGD
In stock
0250 (A)470x(B)470 2.4 1920x1920 284-7248 - -   1Sheet 1 TSP-4BS 08293792 279.90 SGD
In stock
0250 (A)470x(B)480 3.6 1920x2920 284-7256 - 20   1Sheet 1 TSP-6BS 08293801 409.90 SGD
In stock
0250 - 18.0 1000x30m 284-7264 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSP-RBS 08293817 1,589.90 SGD
In stock
250 (A)880x(B)880 0.6 920x920 284-7221 No. 1 4   1Sheet 1 TSP-1BS 08293826 79.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in welding protection at the time of the sheet metal of the car
5
From Japan
On 2015-02-21 11:26:01
Very easy to use compared to other companies, Price is also very cheap, there is no fluff our glass fiber. However, the hook is easy with scratches in automotive coatings.
This review is about item#08293783.

Related Products