Buy more than* S$200* and get FREE SHIPPING

Spatter Sheet Basic Both Side

3.67 (3)
Eyelet Inner Diameter (mm)
phi12
Basis Weight (g/m2)
720
Instant Heat Resistance
1300deg C
Thickness (mm)
About 1
Specification
Processing Type: Double-sided silicon
...see all>
Product Options
ADD TO CART
Continuous Use Temperature (deg C) JIS Standard Eyelet Pitch (mm) Number of Eyelet Weight (g) Dimension (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Use Temperature (deg C) JIS Standard Eyelet Pitch (mm) Number of Eyelet Weight (g) Dimension (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0250 No. 03A0188 No. JIS A 1323A species pass - - 21.45 1000x30m - 284-7205 2-2591 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSP-RBW 08293862 1,709.99 SGD
Shipped after 2018-01-24
250 No. No. 03A0188 JIS A 1323A species pass A:440B:470 12 1.43 920x1920 No. 2 284-7175 2-2591   1Sheet 1 TSP-2BW 08293835 159.99 SGD
In stock
250 No. No. 03A0188 JIS A 1323A species pass A:470B:470 16 2.86 1920x1920 No. 4 284-7183 2-2591   1Sheet 1 TSP-4BW 08293844 309.99 SGD
In stock
250 No. No. 03A0188 JIS A 1323A species pass - 4 0.715 920x920 No. 1 - -   1Sheet 1 TSP-1BW 08293871 82.99 SGD
In stock
0250 No. 03A0188 No. JIS A 1323A species pass - 20 4.29 1920x2920 - 284-7191 2-2591   1Sheet 1 TSP-6BW 08293853 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Curing such as welding work
3
From Japan
On 2016-09-29 18:32:14
Although it is good for welding, it is truly weak for gas cutting etc.
This review is about item#8293835.
Welding operation
3
From Japan
On 2015-11-15 15:00:01
I want a little more softness.
This review is about item#08293835.
Used on site welding operation
5
From Japan
On 2015-04-02 12:28:57
I used it immediately. There was no problem, it was saved.
This review is about item#08293835.

Related Products