Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Finishing Material Thickness (mm) 2015 Trusco Published Pages Type 2014 TRUSCO Published Page TRUSCO Part Number Continuous Operation Instant Heat Resistance Dimensions {Width W (mm) x Length l (m)} Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Thickness (mm) 2015 Trusco Published Pages Type 2014 TRUSCO Published Page TRUSCO Part Number Continuous Operation Instant Heat Resistance Dimensions {Width W (mm) x Length l (m)} Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100% flame resistant fibers 5 - - 2-2597 217-2747 250deg C 1300deg C 1000x2 1.36 1Sheet 1 50CF-12 08293476 199.99 SGD
In stock
Flame-resistant fiber 100% 2.8 3 1563 Roll 2-2597 217-2682 250 degC 1300 degC 1000x20 7.2 1PC 1 28CF-120 08293442 799.99 SGD
In stock
100% flame-resistant fiber 2.8 - Cut - - 250deg C 1300deg C 1000x2 0.72 1Sheet 1 28CF-12 08293433 109.99 SGD
In stock
100% flame-resistant fiber 5 - Roll 2-2597 217-2763 250deg C 1300deg C 1000x10 3.4 1PC 1 50CF-120 08293485 779.99 SGD
In stock
100% flame-resistant fiber 2.8 - Cut 2-2597 217-2674 250deg C 1300deg C 1000x5 7.2 1Sheet 1 28CF-15 08293451 259.99 SGD
In stock
100% flame-resistant fiber 5 - Cut 2-2597 217-2755 250deg C 1300deg C 1000x5 6.8 1Sheet 1 50CF-15 08293494 469.99 SGD
In stock
100% of a flame-proof fiber 2.8 - Cut - 217-2658 250 deg C 1300 deg C 1000x1 0.36 1Sheet 1 28CF-11 08293424 54.99 SGD
In stock
100% of a flame-proof fiber 5 - Cut - 217-2739 250deg C 1300deg C 1000x1 0.68 1Sheet 1 50CF-11 08293467 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
With the use of outdoor
4
From Japan
On 2016-12-02 12:15:50
Buy outdoors so that the heat of a small stove will not be transmitted to the ground. Other than that, it is also used as a core of alcohol stove. It is good compared to Cospa, is not it?
This review is about item#8293467.
Heat protection of manasle stove
4
From Japan
On 2016-11-23 16:48:05
There was thickness, it was perfect for purpose. It is good if there is a little smaller size.
This review is about item#8293424.
Curing other
2
From Japan
On 2016-11-19 09:16:52
I was hoping, this was completely different from the real carbon felt which represents nonwoven fabric of carbon fiber. Probably carbon fiber is not included. The item name displayed here is carbon felt, but the item name that arrives is sputter felt rather than carbon felt. (Although there is no mistake in model number, I think that you should state the official product name.) Performance as sputter reception is good.
This review is about item#8293442.
Floor curing
5
From Japan
On 2014-12-08 17:10:14
It is too large to use it for personal hobby. I think that the price is conscientious. I am satisfied with enough thickness.
This review is about item#08293424.
Steel smithing works in the factory
5
From Japan
On 2014-08-26 15:51:16
It was able to be used enough for the curing of fire.
This review is about item#08293442.
Used to prevent burning when using burner
5
From Japan
On 2014-06-08 21:53:12
It was softer than I thought it was easy to use. It is easy to use without fraying even if it is cut with a cutter or the like.
This review is about item#08293433.
welding
5
From Japan
On 2014-01-14 19:34:01
The price was also cheap and high performance.
This review is about item#08293424.

Related Products