Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Spatter Sheet Alpha

4.50 (2)
Purpose
Welding spark prevention sheet, fire proof curtain, disaster prevention sheet, fire proof sheet, heat shield curtain, curing sheet.
2014 TRUSCO Published Page
2-2595
Eyelet Inner Diameter (mm)
phi12
JIS Standard
JIS A 1323C species acceptable product No. 03A 0412 Issue
Continuous Operation
250deg C
Instant Heat Resistance
1300deg C
Color
Sheet: Gray (silicon White) / Black
Finishing Material
Pylon fiber fabric [[(R)]] silicon single-sided processing
Thickness (mm)
0.7
...see all
Product Options
ADD TO CART
Number of Eyelet Type Eyelet Pitch (mm) Weight (kg) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Type Eyelet Pitch (mm) Weight (kg) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 No. 4 A:470B:470 1.72 1920x1920 120-9795 1Sheet 1 SPS-4A 08293537 259.90 SGD
In stock
20 No. 6 A:470B:480 2.58 1920x2920 120-9809 1Sheet 1 SPS-6A 08293546 379.90 SGD
In stock
4 - A:880B:880 0.43 920x920 120-9779 1Sheet 1 SPS-1A 08293591 66.23 SGD
In stock
- - A:440B:470 0.86 920x1920 120-9787 1Sheet 1 SPS-2A 08293521 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding and gas cutting work site
5
From Japan
On 2016-03-15 15:51:29
Compared to the previous flameproof sheet, the effect of suppressing the welding spark is very high, even the size of affordable, it was easy sheet very easy to use.
This review is about item#08293537.
Use in the field, such as factory
4
From Japan
On 2015-04-23 15:56:54
Because the size is also affordable, it is very easy to use is good.
This review is about item#08293591.

Related Products