Buy more than* S$200* and get FREE SHIPPING

Sputter Sheet DX

5.00 (1)
Eyelet Inner Diameter (mm)
phi12
JIS Standard
No. 32171 No. JIS A 1323A species pass
Continuous Operation
250deg C
Instant Heat Resistance
1300deg C
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Weight (kg) Dimension (mm) Type 2014 TRUSCO Published Page TRUSCO Part Number Eyelet Pitch (mm) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimension (mm) Type 2014 TRUSCO Published Page TRUSCO Part Number Eyelet Pitch (mm) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.38 1920x2920 - 2-2591 121-0157 A:470B:480 20 1Sheet 1 SPS-6 08293582 499.99 SGD
Shipped after 2018-04-23
1.46 920x1920 No. 2 - - A: 440 B: 470 12 1Sheet 1 SPS-2 08293564 169.99 SGD
Shipped after 2018-04-23
0.73 920x920 No. 1 - - A: 880 B: 880 4 1Sheet 1 SPS-1 08293555 84.99 SGD
Shipped after 2018-04-23
2.92 1920x1920 No. 4 2-2591 121-0149 A:470B:470 16 1Sheet 1 SPS-4 08293573 339.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fusing operation
5
From Japan
On 2014-12-17 16:47:29
It was a durable fabric and a good product
This review is about item#08293564.

Related Products