Buy more than* S$200* and get FREE SHIPPING

Sputtering sheet Gold

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Eyelet Inner Diameter (mm)
phi12
Number of Eyelet
4
Weight (kg)
1.13
Dimension (mm)
820x920
Thickness (mm)
1.32
TRUSCO Part Number
121-0254
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 SPS-1G 08293135 129.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products