Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spatter Sheet Gold

5.00 (1)
2014 TRUSCO Published Page
2-2593
Eyelet Inner Diameter (mm)
phi12
Continuous Operation
1000deg C
Instant Heat Resistance
1650deg C
Thickness (mm)
0.81
Application
Welding blanket. Protect work areas from sparks and splatter.(Becomes more effective when water is sprinkled)
...see all>
Product Options
ADD TO CART
Eyelet Pitch (mm) Number of Eyelet Weight (kg) Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eyelet Pitch (mm) Number of Eyelet Weight (kg) Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A:390B:470 - 1.27 820x1920 - 121-0181 1Sheet 1 SPS-2GA 08293196 149.99 SGD
In stock
A:415B:470 - 2.54 1700x1920 - 121-0190 1Sheet 1 SPS-4GA 08293205 299.99 SGD
In stock
A:415B:480 20 3.81 1700x2920 - 121-0203 1Sheet 1 SPS-6GA 08293214 439.99 SGD
In stock
A:780B:880 4 0.63 820x920 No. 1 121-0173 1Sheet 1 SPS-1GA 08293187 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding work of new construction site
5
From Japan
On 2017-08-15 17:30:06
I used it immediately. It was good with spark adsorption type.
This review is about item#8293214.

Related Products