Buy more than* S$200* and get FREE SHIPPING

Slate Chalk Pack

4.50 (2)
Weight (g)
60
Dimension (mm)
phi5.0x80
Shape
Hosomaru
Caution
Cannot use for aluminum, resin, plastic, glass, not wood.
Specification
Tip is sharpened like pencils. During processing (tip chipping and round molding) it endured the shock.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 P-SK30 08292995 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding scribe
4
From Japan
On 2015-12-22 20:55:29
Be too little information, the next step is to buy a more thick or square.
This review is about item#08292995.
Beet width confirmation during welding work
5
From Japan
On 2014-02-23 18:54:14
I was able to buy cheaper than buying in the neighborhood hardware store. Because that can also support to the melting point of the high base material, we will be buying in the future.
This review is about item#08292995.

Related Products