Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welder Catch 300A

5.00 (2)
Purpose
For connecting cable to medium/ large welding machine
Welding Current (A)
100-300
Weight (g)
125
Overall Length (mm)
85
TRUSCO Part Number
256-2138
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWC-300 08292313 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding machine, parts to be repaired
5
From Japan
On 2014-02-12 16:07:58
It is a very good product, easy to use.
This review is about item#08292313.
Remove cable from Welder
5
From Japan
On 2013-11-14 17:14:52
It is better to use the welder catch than to welder the cable from the welder using a cable joint, because the welder side is short, it does not get in the way with the cable removed.
This review is about item#08292313.

Related Products