Buy more than* S$200* and get FREE SHIPPING

Cable Joint 300A

4.62 (8)
Purpose
Connection wires from the weldeing machine and welding machine holder
Electric Wire Connection
Screw stopper
Welding Current (A)
100-300
Compatible Electric Wire (mm2)
22-50
Weight (g)
335
Overall Length (mm)
220
TRUSCO Part Number
256-2111
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKJ-300 08292347 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Arc welding
5
From Japan
On 2017-08-29 17:06:22
Because it is a proper manufacturer product, I am relieved. There was no omission of accessories as well
This review is about item#8292347.
Welding operation
5
From Japan
On 2017-06-03 18:56:10
It is easy to remove it once the joint is attached to the cable
This review is about item#8292347.
During welding operation
5
From Japan
On 2016-12-23 19:08:42
I always use it. It is convenient if there is an indication of tightening, loosening.
This review is about item#8292347.
Welding cap tire connection
3
From Japan
On 2016-10-25 21:10:51
A heavy connection is easy, but ~? Is not it expensive and can not it be cheaper? Even Vietnam does not matter
This review is about item#8292347.
Because it became old
5
From Japan
On 2015-11-17 22:16:51
It was cheap but it was solid.
This review is about item#08292347.
Used as extension cable
4
From Japan
On 2015-04-05 13:36:16
It was easy to use because it also matches products from other manufacturers
This review is about item#08292347.
welding
5
From Japan
On 2014-11-24 15:10:23
I am satisfied with the price for the price I think that the quality does not change either
This review is about item#08292347.
Extension of cable detachment
5
From Japan
On 2013-11-14 17:06:16
Extension of the cable and attachment to the welder can be done very quickly.
This review is about item#08292347.

Related Products