Buy more than* S$200* and get FREE SHIPPING

Spark Lighters for Welding

5.00 (4)
Weight (g)
70
Overall Length (mm)
185
TRUSCO Part Number
256-2162
Specification
1 Spark lighter stone equipped(TWC-SLC)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWP-SL 08292383 12.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Gas cutting, and then used during the welding process.
5
From Japan
On 2016-12-01 17:57:43
Very light, durable and reliable ignition attractive. The get to deliver reliably even in small will lead to above all of trust. Thank you very much.
This review is about item#8292383.
During the ignition of the gas cutting
5
From Japan
On 2016-10-20 20:49:51
Since I bought a high writer did not stick in people misfire many, I bought this product. And ignition in the infallible but cheap.
This review is about item#8292383.
Gas ignition
5
From Japan
On 2015-05-20 17:59:11
Easy to wear less likely to cause the ignition failure since the structure so that the gas is collected in the dish of the tip on simple.
This review is about item#08292383.
Ba - Na - ignition
5
From Japan
On 2015-04-20 17:12:46
So far, which I was using a pistol-type spa - was replaced Tamegai no longer click. Maybe you think that unbreakable made simple for.
This review is about item#08292383.

Related Products