Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Connector

2014 TRUSCO Published Page
1-1309
Appropriate Tightening Nut Rotational Speed (Times)
2 to 2.5
Working Pressure (MPa)
5
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (g) Material TRUSCO Part Number Fluid Tightening Torque (kgf cm) Tube Size(mm) Fluid Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (g) Material TRUSCO Part Number Fluid Tightening Torque (kgf cm) Tube Size(mm) Fluid Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 14 R1/4 35.5 21 Brass (C3771) 257-4357 - 40 to 60 6x4.5 0 to 70 1PC 1 TS-6X45-02C 08374213 4.99 SGD
Shipped after 2018-06-26
12 14 R1/4 35.5 21 Brass (C3771) 257-4331 - 40 to 60 6x4 0 to 70 1PC 1 TS-6X4-02C 08374195 4.99 SGD
Shipped after 2018-06-25
19 17 R3/8 38.5 40 Brass (C3771) 257-4471 - 100 to 140 12x8 0 to 70 1PC 1 TS-12X8-03C 08374125 7.99 SGD
Shipped after 2018-06-26
10 14 R1/4 35.5 20.5 Brass (C3771) 257-4292 - 10 to 40 4x2 0 to 70 1PC 1 TS-4X2-02C 08374152 4.99 SGD
Shipped after 2018-06-25
14 12 R1/8 34.5 18 Brass (C3771) 257-4365 - 60 to 80 8x5 0 to 70 1PC 1 TS-8X5-01C 08374222 5.99 SGD
Shipped after 2018-06-26
14 17 R3/8 36.5 33.5 Brass (C3771) 257-4403 - 60 to 80 8x6 0 to 70 1PC 1 TS-8X6-03C 08374265 8.99 SGD
Shipped after 2018-06-25
10 10 R1/8 34.5 13 Brass (C3771) 257-4284 - 10 to 40 4x2 0 to 70 1PC 1 TS-4X2-01C 08374143 3.99 SGD
Shipped after 2018-06-25
10 10 R1/8 34.5 13 Brass (C3771) 257-4314 - 10 to 40 4x3 0 to 70 1PC 1 TS-4X3-01C 08374177 3.99 SGD
Shipped after 2018-06-25
17 15 R1/4 36.5 29 Brass (C3771) 257-4411 - 80 to 100 10x6.5 0 to 70 1PC 1 TS-10X65-02C 08374064 7.99 SGD
Shipped after 2018-06-26
17 17 R3/8 37.5 38 Brass (C3771) 257-4420 - 80 to 100 10x6.5 0 to 70 1PC 1 TS-10X65-03C 08374073 6.99 SGD
Shipped after 2018-06-26
19 17 R3/8 38.5 40 Brass (C3771) 257-4497 - 100 to 140 12x9 0 to 70 1PC 1 TS-12X9-03C 08374274 6.99 SGD
Shipped after 2018-06-25
10 10 R1/8 34.5 13 Brass (C3771) 257-4306 - 10 to 40 4x2.5 0 to 70 1PC 1 TS-4X25-01C 08374161 4.99 SGD
Shipped after 2018-06-26
12 10 R1/8 34.5 15 Brass (C3771) 257-4349 - 40 to 60 6x4.5 0 to 70 1PC 1 TS-6X45-01C 08374204 4.99 SGD
Shipped after 2018-06-25
14 12 R1/8 34.5 18 Brass (C3771) 257-4381 - 60 to 80 8x6 0 to 70 1PC 1 TS-8X6-01C 08374247 5.99 SGD
Shipped after 2018-06-26
14 14 R1/4 35.5 24 Brass (C3771) 257-4390 - 60 to 80 8x6 0 to 70 1PC 1 TS-8X6-02C 08374256 4.99 SGD
Shipped after 2018-06-25
12 10 R1/8 34.5 15 Brass(C3771) 257-4322 Air,oil,water 40 to 60 6x4 0 to 70 1PC 1 TS-6X4-01C 08374186 3.99 SGD
Shipped after 2018-06-25
17 17 R3/8 37.5 38 Brass (C3771) 257-4446 - 80 to 100 10x7.5 0 to 70 1PC 1 TS-10X75-03C 08374091 6.99 SGD
Shipped after 2018-06-26
17 15 R1/4 36.5 29 Brass (C3771) 257-4454 - 80 to 100 10x8 0 to 70 1PC 1 TS-10X8-02C 08374107 5.99 SGD
Shipped after 2018-06-26
14 14 R1/4 35.5 24 Brass (C3771) 257-4373 - 60 to 80 8x5 0 to 70 1PC 1 TS-8X5-02C 08374231 4.99 SGD
Shipped after 2018-06-29
17 15 R1/4 36.5 29 Brass (C3771) 257-4438 - 80 to 100 10x7.5 0 to 70 1PC 1 TS-10X75-02C 08374082 6.99 SGD
Shipped after 2018-06-26
17 17 R3/8 37.5 38 Brass (C3771) 257-4462 - 80 to 100 10x8 0 to 70 1PC 1 TS-10X8-03C 08374116 5.99 SGD
Shipped after 2018-06-25
19 17 R1/4 37.5 35 Brass (C3771) 257-4489 - 100 to 140 12x9 0 to 70 1PC 1 TS-12X9-02C 08374134 9.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products