Buy more than* S$200* and get FREE SHIPPING

Screw Joint Elbow

4.50 (2)
Compatible Fluid
Water, air, oil
Finishing Material
Brass
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Fluid Temperature (Degree C) Maximum Working Pressure (MPa) Dimension L1 (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Fluid Temperature (Degree C) Maximum Working Pressure (MPa) Dimension L1 (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2102 - - 21 12 RC1/8xRC1/8 21 30 257-6678 1PC 1 TN-21L 08374773 5.99 SGD
Shipped after 2018-01-23
2-2102 - - 21 12 R1/8-RC1/8 21 30 257-6635 1PC 1 TN-11L 08374746 6.99 SGD
Shipped after 2018-01-23
2-2102 - - 32.5 18 R1/2xR1/2 32.5 90 257-6554 1PC 1 TN-04L 08374737 12.99 SGD
Shipped after 2018-01-22
2-2102 - - 30 18 RC3/8xRC3/8 30 110 257-6694 1PC 1 TN-23L 08374791 11.99 SGD
Shipped after 2018-01-22
2-2102 - - 33 22 RC1/2xRC1/2 33 160 257-6708 1PC 1 TN-24L 08374825 15.99 SGD
Shipped after 2018-01-22
2-2102 - - 30.5 18 R3/8-RC3/8 30.5 100 257-6651 1PC 1 TN-13L 08374764 11.99 SGD
Shipped after 2018-01-22
2-2102 - 14 33 22 R1/2-RC1/2 33 145 257-6660 1PC 1 TN-14L 08374816 15.99 SGD
Shipped after 2018-01-23
2-2102 - - 26 14 R3/8xR3/8 26 45 257-6546 1PC 1 TN-03L 08374807 7.99 SGD
Shipped after 2018-01-22
2-2102 - - 25 14 RC1/4xRC1/4 25 50 257-6686 1PC 1 TN-22L 08374782 6.99 SGD
Shipped after 2018-01-22
2-2102 0 to 100 14 18.5 10 R1/8xR1/8 18.5 20 257-6520 1PC 1 TN-01L 08374712 4.99 SGD
Shipped after 2018-01-22
2-2102 0 to 100 14 22 12 R1/4xR1/4 22 25 257-6538 1PC 1 TN-02L 08374721 5.99 SGD
Shipped after 2018-01-22
- - 14 25 14 R1/4-RC1/4 25 45 257-6643 1PC 1 TN-12L 08374755 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air compressor overhaul
5
From Japan
On 2017-12-17 21:24:32
I used it because the diameter of the connecting pipe was different when I replaced the air compressor pump with a different air tank
This review is about item#8374807.
Compressor piping
4
From Japan
On 2014-03-13 09:22:50
I can use it almost without problems. Because it is an amateur, I do not know the reason, but since it is sharper than 90 degrees it is a little worrisome that piping becomes oblique. Is elbow like this for some reason?
This review is about item#08374712.

Related Products