Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Shikishirube conductive rubber caster rubber wheels

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
75
Nominal Diameter D
75
Allowable Load (daN)
40
Screw T
M12
Attachment Height H (mm)
95
Shaft Length (mm)
35
Dimension (Length)
35
Wheel Width (mm)
21
Pitch
1.75
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
334 276-9620 1pc 1 TYLT-75RHES 08404322 16.99 SGD
In stock
307 276-9611 1pc 1 TYLT-75RHE 08404313 14.99 SGD
In stock
ADD TO CART

Related Products