Buy more than* S$200* and get FREE SHIPPING

Anti Slip Tape For Outdoors

4.70 (33)
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
147
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Base Material
Aluminum foil
Abrasive Type
Silicon carbide, aluminum oxide
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 100 900 Black - 1Roll 1 TNS10010 39542361 97.99 SGD
In stock
10 50 500 Green - 1Roll 1 TNS5010 39542623 49.99 SGD
In stock
10 100 900 Engineering 359-6389 1Roll 1 TNS10010 39542334 97.99 SGD
In stock
10 100 900 Green 359-6362 1Roll 1 TNS10010 39542377 97.99 SGD
In stock
10 100 900 Yellow 359-6371 1Roll 1 TNS10010 39542352 97.99 SGD
In stock
10 50 500 Gray 359-6346 1Roll 1 TNS5010 39542596 49.99 SGD
In stock
10 50 500 Yellow 359-6320 1Roll 1 TNS5010 39542605 49.99 SGD
In stock
10 50 500 Engineering - 1Roll 1 TNS5010 39542587 49.99 SGD
In stock
5 100 500 Green 256-4661 1Roll 1 TNS-100 GN 08400095 51.99 SGD
In stock
5 50 300 Green 256-4611 1Roll 1 TNS-50 GN 08400113 25.99 SGD
In stock
10 100 900 Gray 359-6397 1Roll 1 TNS10010 39542343 97.99 SGD
In stock
10 50 500 Black 359-6303 1Roll 1 TNS5010 39542614 49.99 SGD
In stock
5 25 200 Green 256-4564 1Roll 1 TNS-25 GN 08400104 13.99 SGD
In stock
5 25 200 Black 256-4556 1Roll 1 TNS-25 BK 08400077 13.99 SGD
In stock
5 25 200 Yellow 256-4572 1Roll 1 TNS-25 Y 08400043 13.99 SGD
In stock
5 25 200 Crimson 256-4581 1Roll 1 TNS-25 E 08399982 13.99 SGD
In stock
5 25 200 Gray 256-4599 1Roll 1 TNS-25 GY 08400016 13.99 SGD
In stock
5 50 300 Black 256-4602 1Roll 1 TNS-50 BK 08400086 25.99 SGD
In stock
5 50 300 Yellow 256-4629 1Roll 1 TNS-50 Y 08400052 25.99 SGD
In stock
5 50 300 Dark Crimson 256-4637 1Roll 1 TNS-50 E 08399991 25.99 SGD
In stock
5 50 300 Gray 256-4645 1Roll 1 TNS-50 GY 08400025 25.99 SGD
In stock
5 100 500 Black 256-4653 1Roll 1 TNS-100 BK 08400061 50.99 SGD
In stock
5 100 500 Yellow 256-4670 1Roll 1 TNS-100 Y 08400034 51.99 SGD
In stock
5 100 500 Crimson 256-4688 1Roll 1 TNS-100 E 08399973 51.99 SGD
In stock
5 100 500 Gray 256-4696 1Roll 1 TNS-100 GY 08400007 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.70
33 Customer Reviews
The reviews are automatic translation.
A compartment of a single storage area and a compartment of a bicycle storage area
5
From Japan
On 2018-04-10 14:32:01
Good adhesion to soil concrete. In the future I would like to use it for the main staircase as well.
This review is about item#39542334.
Stepladder step section
5
From Japan
On 2018-02-11 21:14:57
It is excellent in stickiness, hard to peel off, easy to construct, very good
This review is about item#39542605.
Non-slip plumbing tool
4
From Japan
On 2017-10-16 08:42:02
There was much buzz beyond expectation, and it was hard to slip, but there was also a sense of roughness. I will look for other places.
This review is about item#08400016.
To slip the car step
5
From Japan
On 2017-09-30 16:00:51
Purchase to slip on the step part of the white one-box car. It is good without sliding roughly like sandpaper cloth type.
This review is about item#8400016.
Antislip of entrance tile
5
From Japan
On 2017-09-30 15:50:11
Even if it says engine color, it is a light brown color close to the color of the photograph and color and feel are similar to woodworking sandpaper, and it is very good to stick to the brick style tile without slipping.
This review is about item#8399982.
DIY
5
From Japan
On 2017-09-26 15:07:16
Although it is slightly less than two years from purchase, we still play a role without peeling off or frictional force falling. In the future we will be seeing trends.
This review is about item#8400016.
For the slip of the stairs.
5
From Japan
On 2017-09-04 15:09:44
I use it for the slip of the stairs. It was a solid tape so it was easy to use.
This review is about item#39542614.
Construction on the indoor stairs.
5
From Japan
On 2017-05-21 19:47:20
With this product, it seems to be a top brand, and it is attractive that there are many color lineups.
This review is about item#39542377.
Amusement park facility
1
From Japan
On 2017-02-01 14:48:51
It was completely different from the color of the product posted on the net. This time, we were requested to work on red under the condition of construction. Since it was a red photograph posting with the indication "engji" on the product, I ordered it. The item that arrived is almost brown to display as red. I was told that there was a place I contacted if the item arrived incorrectly. Somehow some other widths were published like brown. With the same engine also the display of the color of the photograph posted by the width was remarkably different. Monotaro says, "Because it seems different by lighting adjustment, I will change the photo, only the item will be returned only." Now, even if you change the photo, the current construction will not manage anything in any way. Thanks to that posting I think that I apologize for not having any apologies for having inconvenience considerable. There is a problem with correspondence
This review is about item#8399991.
Non-slip truck bedding tilt
5
From Japan
On 2016-10-25 22:25:22
Inexpensive, long, easy to stick and can not slip on hard shoe sole safety shoes
This review is about item#8400043.

Related Products