Buy more than* S$200* and get FREE SHIPPING

Fluorescent Non-Slip Tape

Tensile Strength (N/25mm)
740
Adhesive
Acrylic
Tape Thickness (mm)
0.85
Tape Length (m)
3
Base Material
Resin work cloth
Abrasive Type
Aluminum oxide
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 25 200 Yellow 256-4254 1Roll 1 TKNS-25 Y 08400156 22.99 SGD
In stock
15 50 300 Yellow 256-4297 1Roll 1 TKNS-50 Y 08400165 40.99 SGD
In stock
15 25 200 Orange 256-4262 1Roll 1 TKNS-25 O 08400122 22.99 SGD
In stock
15 100 500 Yellow 256-4335 1Roll 1 TKNS-100 Y 08400147 78.99 SGD
In stock
15 50 300 Green 256-4289 1Roll 1 TKNS-50 GN 08400192 41.99 SGD
In stock
15 25 200 Green 256-4246 1Roll 1 TKNS-25 GN 08400183 22.99 SGD
In stock
- 100 500 Green 256-4327 1Roll 1 TKNS-100 GN 08400174 77.99 SGD
In stock
- 100 500 Orange 256-4343 1Roll 1 TKNS-100 O 08400201 78.99 SGD
In stock
15 50 300 Orange 256-4301 1Roll 1 TKNS-50 O 08400131 40.99 SGD
In stock
ADD TO CART

Related Products