Buy more than* S$200* and get FREE SHIPPING

Adjusting Bolt

4.67 (3)
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
2014 TRUSCO Published Page
1-1670
Withstand Load (kg)
1500
Finishing Material
Steel
...see all>
Product Options
ADD TO CART
Pitch Weight (g) TRUSCO Part Number Type Dimensions C (phi mm) Overall Height (mm) Dimensions B (mm) Dimensions A (mm) Screw Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Weight (g) TRUSCO Part Number Type Dimensions C (phi mm) Overall Height (mm) Dimensions B (mm) Dimensions A (mm) Screw Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.75 172 231-4240 NBtype 55 122 14 8 M12 100 1PC 1 NB12X100 08301036 5.99 SGD
In stock
1.75 205 231-4568 - 55 172 14 8 M12 150 1PC 1 NB12X150 08301011 7.99 SGD
In stock
2.00 333 231-4002 - 75 128 18.0 10.0 M16 100 1PC 1 NA16X100 08301027 9.99 SGD
In stock
2.00 372 231-4011 - 75 158 18.0 10.0 M16 130 1PC 1 NA16X130 08300932 9.99 SGD
In stock
2.00 390 231-4452 - 75 178 18.0 10.0 M16 150 1PC 1 NA16X150 08300941 11.99 SGD
In stock
2.00 441 231-4029 - 75 208 18.0 10.0 M16 180 1PC 1 NA16X180 08300957 12.99 SGD
In stock
1.75 190 231-4258 - 55 142 14 8 M12 120 1PC 1 NB12X120 08301002 5.99 SGD
In stock
2.50 493 231-4037 - 75 131 18.0 13.0 M20 100 1PC 1 NA20X100 08300966 11.99 SGD
In stock
2.50 561 231-4045 - 75 161 18.0 13.0 M20 130 1PC 1 NA20X130 08300975 12.99 SGD
In stock
2.50 600 231-4461 - 75 181 18.0 13.0 M20 150 1PC 1 NA20X150 08300984 15.99 SGD
In stock
2.50 672 231-4053 - 75 211 18.0 13.0 M20 180 1PC 1 NA20X180 08300993 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Level adjustment at steel fitting installation
4
From Japan
On 2017-07-14 18:17:47
Product has no problem. It is a good item. I wanted 200 mm.
This review is about item#8300957.
Fine adjustment of gantry construction
5
From Japan
On 2016-09-07 16:59:52
It was a solid product, and our customers were pleased.
This review is about item#8301027.
Workbench
5
From Japan
On 2015-04-08 09:34:35
It is a product that meets your needs.
This review is about item#08300993.

Related Products