Buy more than* S$200* and get FREE SHIPPING

Power Screw for Interior

4.00 (2)
Bit No
No.2
Specification
Double-start thread. Type 17 Point
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Length (mm) Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Purpose Screw Diameter d Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Length (mm) Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Purpose Screw Diameter d Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 49.5 to 51.5 Steel (SAE1018) 275-2816 1-2161 139 Mainly uses for wood. For interiors. M4.8 Chromate plating 1Pack(20PC) 1 TMB-48120 08338741 6.59 SGD
In stock
42 27.5 to 29.0 Steel (SAE1018) 275-2743 1-2161 217 Mainly uses for wood. For interiors. M4.2 Chromate plating 1Pack(90PC) 1 TMB-4242 08338671 6.84 SGD
In stock
105 49.5 to 51.5 Steel (SAE1018) 275-2808 1-2161 161 Mainly uses for wood. For interiors. M4.8 Chromate plating 1Pack(25PC) 1 TMB-48105 08338732 6.11 SGD
In stock
45 27.5 to 29.0 Steel(SAE1018) 275-2751 1-2161 209 Mainly uses for wood. For interiors. M4.2 Chromateplating 1Pack(80PC) 1 TMB-4245 08338687 6.76 SGD
In stock
32 25.5 - 27.0 Steel (SAE1018) 275-2727 - - Mainly uses wood. Ideal for interiors. M3.8 Chromate plating 1Pack(120PC) 1 TMB-3832 08338653 6.71 SGD
In stock
38 25.5 - 27.0 Steel (SAE1018) 275-2735 - - Mainly uses wood. Ideal for interiors. M4.2 Chromate plating 1Pack(100PC) 1 TMB-4238 08338662 6.76 SGD
In stock
50 29.0 - 31.0 Steel (SAE1018) 275-2760 - - Mainly uses wood. Ideal for interiors. M4.2 Chromate plating 1Pack(75PC) 1 TMB-4250 08338696 6.71 SGD
In stock
65 39.5 - 41.5 Steel (SAE1018) 275-2778 - - Mainly uses wood. Ideal for interiors. M4.2 Chromate plating 1Pack(55PC) 1 TMB-4265 08338705 6.76 SGD
In stock
75 49.5 - 51.5 Steel (SAE1018) 275-2786 - - Mainly uses wood. Ideal for interiors. M4.2 Chromate plating 1Pack(45PC) 1 TMB-4275 08338714 6.66 SGD
In stock
90 49.5 - 51.5 Steel (SAE1018) 275-2794 - - Mainly uses wood. Ideal for interiors. M4.5 Chromate plating 1Pack(35PC) 1 TMB-4590 08338723 6.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To a do-it-yourself carpenter
4
From Japan
On 2017-07-12 12:10:01
Every day is something like Sunday now, so I thought about making shelves here and there and get angry.
This review is about item#8338662.
Production of woodworking furniture
4
From Japan
On 2016-11-10 22:43:18
Unfortunately the head diameter was not marked, so it took extra labor for the dowel hole. Please display head diameter all in future.
This review is about item#8338653.

Related Products