Buy more than* S$200* and get FREE SHIPPING

Plug Less Anchor

Purpose
For concrete, block, and wood. Wiring and piping for saddle stop.
...see all>
Product Options
ADD TO CART
Maximum Tensile Load kn (kgf) Compatible Bits Hole Drilling Depth (mm) Head Shape Drill Diameter (phi mm) Test Matrix Nominal Diameter (mm) Using Screw Diameter (mm) Weight (g) Material (Body) Overall Length (mm) Weight (g/pc) TRUSCO Part Number Finishing Material 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load kn (kgf) Compatible Bits Hole Drilling Depth (mm) Head Shape Drill Diameter (phi mm) Test Matrix Nominal Diameter (mm) Using Screw Diameter (mm) Weight (g) Material (Body) Overall Length (mm) Weight (g/pc) TRUSCO Part Number Finishing Material 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.7(180) (+)No.2 35 Pan head 3.4 - 4 - 130 - 25 - 202-7437 - 1-2203 1Pack(68PC) 1 PPV-425BT 08338531 9.99 SGD
Shipped after 2018-04-23
5.3(550) (+)No.3 85 Countersunk head 5.3 - 6 - 81 - 75 - 202-7518 - 1-2201 1Pack(6PC) 1 PFV-675BT 08338556 7.99 SGD
Shipped after 2018-04-23
2.8(290) (+)No.2 42 Pan head 3.4 - 4 - - - 32 2.10 202-7607 Stainless 1-2203 1Pack(18PC) 1 PP-432SBT 08338425 8.99 SGD
Shipped after 2018-04-23
2.8(290) (+)No.2 42 Pan head 3.4 - 4 - 136 - 32 - 202-7445 - 1-2203 1Pack(58PC) 1 PPV-432BT 08338513 12.99 SGD
Shipped after 2018-04-24
3.3(340) (+)No.2 55 Countersunk head 4.3 - 5 - 93 - 45 - 202-7488 - 1-2201 1Pack(20PC) 1 PFV-545BT 08338434 9.99 SGD
Shipped after 2018-04-23
1.7(180) (+)No.2 35 Countersunk head 3.4 - 4 - 108 - 25 - 202-7453 - 1-2201 1Pack(68PC) 1 PFV-425BT 08338522 12.99 SGD
Shipped after 2018-04-24
5.3(550) (+)No.3 110 Countersunk head 5.3 - 6 - 57 - 100 - 202-7798 - 1-2201 1Pack(3PC) 1 PFV-610BT 08338477 7.99 SGD
Shipped after 2018-04-24
1.7(180) (+)No.2 35 Countersunk head 3.4 - 4 - - - 25 1.38 202-7577 Stainless 1-2201 1Pack(24PC) 1 PF-425SBT 08338443 12.99 SGD
Shipped after 2018-04-23
2.8(290) (+)No.2 42 Countersunk head 3.4 - 4 - - - 32 1.71 202-7585 Stainless 1-2201 1Pack(18PC) 1 PF-432SBT 08338416 7.99 SGD
Shipped after 2018-04-23
0.3(35) - - - 8.0 Plywood 4.0mm - 3.5 to 6.0 - Polypropylene (PE) - - 275-1461 - 1-2214 1Pack(10PC) 1 TM-ABT 08338942 7.99 SGD
Shipped after 2018-04-23
1.7(180) (+)No.2 35 Pan head 3.4 - 4 - - - 25 1.71 202-7593 Stainless 1-2203 1Pack(24PC) 1 PP-425SBT 08338461 9.99 SGD
Shipped after 2018-04-23
2.8(290) (+)No.2 42 Countersunk head 3.4 - 4 - 113 - 32 - 202-7461 - 1-2201 1Pack(58PC) 1 PFV-432BT 08338504 12.99 SGD
Shipped after 2018-04-23
3.3(340) (+)No.2 45 Countersunk head 4.3 - 5 - 90 - 35 - 202-7470 - 1-2201 1Pack(24PC) 1 PFV-535BT 08338452 9.99 SGD
Shipped after 2018-04-24
3.3(340) (+)No.2 70 Countersunk head 4.3 - 5 - 79 - 60 - 202-7496 - 1-2201 1Pack(12PC) 1 PFV-560BT 08338391 8.99 SGD
Shipped after 2018-04-23
5.3(550) (+)No.3 100 Countersunk head 5.3 - 6 - 67 - 90 - 202-7526 - 1-2201 1Pack(4PC) 1 PFV-690BT 08338495 7.99 SGD
Shipped after 2018-04-24
5.3(550) (+)No.3 80 Countersunk head 5.3 - 6 - 78 - 70 - 202-7500 - 1-2201 1Pack(6PC) 1 PFV-670BT 08338547 7.99 SGD
Shipped after 2018-04-24
1.7(180) (+)No.2 35 Seat with pan head 3.4 - 4 - 109 - 25 - 202-7810 - 1-2205 1Pack(42PC) 1 PWV-425BT 08338486 10.99 SGD
Shipped after 2018-04-23
3.4(350) (+)No.3 45 Hex head 5.3 - 6 - 87 - 35 - 202-7801 - 1-2206 1Pack(12PC) 1 PHV-635BT 08338407 8.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - 1Pack(10PC) 1 PHV-645BT 08338382 7.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products