Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Finishing Material TRUSCO Part Number Mass (g/pack) Nominal Designation of Screw Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Finishing Material TRUSCO Part Number Mass (g/pack) Nominal Designation of Screw Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.8 - 50 - 202-6937 333.6 M8 1-5 6.9(705) 35 20 8.5 - 1pack(14pc) 1 C-850BT 08339371 14.99 SGD
In stock
54 1-2180 80 Steel 202-6961 446.4 M10 1-26 11.5(1180) 40 25 10.5 1 2152 1Pack(8PC) 1 C-1080BT 08339423 14.99 SGD
In stock
38.8 - 60 - 202-6996 324.8 W3/8 1-6 11.0(1120) 40 25 10.0 - 1pack(8pc) 1 C-3060BT 08339432 14.99 SGD
Shipped after 2018-01-26
11.4 - 45 - 202-6911 196.8 M6 1-5 3.9(400) 30 15 6.4 - 1pack(16pc) 1 C-645BT 08339387 16.99 SGD
Shipped after 2018-01-26
85.4 - 70 - 202-7003 526.8 W1/2 1-6 18.9(1930) 50 25 13.5 - 1pack(6pc) 1 C-4070BT 08339414 15.99 SGD
Shipped after 2018-01-26
14.4 - 60 - 202-6929 216.0 M6 1-20 3.9(400) 30 20 6.4 - 1pack(14pc) 1 C-660BT 08339362 17.99 SGD
In stock
36.4 - 50 - 202-6945 378.4 M10 1-6 8.5(870) 30 20 10.5 - 1pack(10pc) 1 C-1050BT 08339335 13.99 SGD
In stock
30 - 70 - 202-7704 314.4 M8 1-25 6.9(705) 35 25 8.5 - 1pack(10pc) 1 C-870BT 08339344 14.99 SGD
In stock
42.4 - 60 - 202-6953 438.4 M10 1-6 11.5(1180) 40 25 10.5 - 1pack(10pc) 1 C-1060BT 08339353 14.99 SGD
In stock
66.2 - 60 - 202-6970 411.6 M12 1-6 14.3(1460) 40 20 13.9 - 1pack(6pc) 1 C-1260BT 08339396 14.99 SGD
In stock
73.2 - 70 - 202-6988 453.6 M12 1-6 17.9(1826) 50 25 17.1 - 1pack(6pc) 1 C-1270BT 08339405 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used to fix equipment
3
From Japan
On 2017-01-17 15:11:35
Although the material feels a little soft when hit with a hammer, there is no problem with fixation.
This review is about item#8339353.

Related Products