Buy more than* S$200* and get FREE SHIPPING

Grip Anchor Wear

3.00 (1)
Purpose
For concrete Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Drill Diameter (phi mm) Screw Length (mm) Outside Diameter D (phi mm) Screw Designation Dimension TRUSCO Part Number Maximum Tensile Load kn (kgf) Implantment Depth (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Screw Length (mm) Outside Diameter D (phi mm) Screw Designation Dimension TRUSCO Part Number Maximum Tensile Load kn (kgf) Implantment Depth (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.0 20 17.3 M12 202-7224 25.5(2600) 50 50 1Pack(4PC) 1 GA-12MBT 08339502 8.99 SGD
In stock
14.5 15 14.0 M10 202-7216 15.7(1600) 40 40 1Pack(6PC) 1 GA-10MBT 08339511 7.99 SGD
In stock
12.5 13 12.0 M8 202-7208 12.7(1300) 35 35 1Pack(6PC) 1 GA-8MBT 08339527 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bearing exchange
3
From Japan
On 2018-01-11 21:31:46
Purchased for bearing replacement, inner diameter 20 Purchased anchor 17.5 Sampling failure.
This review is about item#8339502.

Related Products