Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Board Fastener 10pcs

4.33 (3)
Screw Diameter d
M4
Drill Diameter (phi mm)
9
Outside Diameter D (phi mm)
6.8
Finishing Material
(Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
...see all>
Product Options
ADD TO CART
Maximum Tensile Load kn (kgf) Compatible Board Thickness (mm) Overall Length L (mm) Screw Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load kn (kgf) Compatible Board Thickness (mm) Overall Length L (mm) Screw Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.30(30.6) 3 to 10 32 36 202-7771 1Pack(10PC) 1 B-409BT 08338827 6.99 SGD
In stock
0.50(51.0) 17 to 23 45 49 202-7399 1Pack(10PC) 1 B-423BT 08338845 6.99 SGD
In stock
0.34(34.6) 10 to 16 38 42 202-7381 1Pack(10PC) 1 B-416BT 08338836 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To gypsum board
3
From Japan
On 2014-08-16 23:50:04
There are 9 mm underlay, but it is perfect at 8 mm. I can fix it with certainty.
This review is about item#08338845.
Installation of equipment to plaster
5
From Japan
On 2014-01-15 16:13:40
Because I am using a special tool (pliers) when opening legs, I do not feel a drawback. It can be used normally.
This review is about item#08338836.
Attach a toilet seat remote control or a towel hanger to the gypsum board, change the place of installation of the watch
5
From Japan
On 2013-12-15 14:12:02
It can be used without problems. It is cheap and recommended.
This review is about item#08338836.

Related Products