Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Board Fastener 12pcs

Maximum Tensile Load kn (kgf)
0.52(53.0)
Screw Diameter d
M4
Compatible Board Thickness (mm)
2 to 5
Overall Length L (mm)
21
Drill Diameter (phi mm)
9
Screw Length (mm)
22
Outside Diameter D (phi mm)
6.8
Finishing Material
(Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
TRUSCO Part Number
202-7364
Application
Lighting equipment mounting. Audio equipment mounting. Shelf with receipt.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12PC) 1 B-405BT 08338854 6.99 SGD
In stock
ADD TO CART

Related Products