Buy more than* S$200* and get FREE SHIPPING

Cavity Wall Anchor

2014 TRUSCO Published Page
1-2213
Maximum Tensile Load kn (kgf)
0.38(38.7)
Screw Diameter d
M5
Compatible Board Thickness (mm)
7 to 14
Overall Length L (mm)
52
Drill Diameter (phi mm)
13
Screw Length (mm)
55
Outside Diameter D (phi mm)
9
Finishing Material
(Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
TRUSCO Part Number
202-7402
Application
Lighting equipment mounting. Audio equipment mounting. Shelf support mounting.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6PC) 1 B-514BT 08338863 6.99 SGD
In stock
ADD TO CART

Related Products