Buy more than* S$200* and get FREE SHIPPING

Nylon Plug MG Type

5.00 (1)
...see all>
Product Options
ADD TO CART
Maximum Tensile Load kn (kgf) Implantment Depth (mm) Hole Drilling Depth (mm) Overall Length L (mm) Drill Diameter (phi mm) Outside Diameter D (phi mm) Material (Body) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Use Wood Screw (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load kn (kgf) Implantment Depth (mm) Hole Drilling Depth (mm) Overall Length L (mm) Drill Diameter (phi mm) Outside Diameter D (phi mm) Material (Body) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Use Wood Screw (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Concrete 2.9 (300) /ALC1.2 (130) 50 55 50 Concrete 10.0 / ALC panel 9.5 10 Nylon 202-7691 Coping mounting. Basin mounting. 1-2218 Concrete 6.2 to 8.0 / ALC panel 6.2 1Pack(16PC) 1 MG-1050BT 08338906 6.99 SGD
In stock
Concrete 1.2 (130) / ALC0.4 (50) 30 35 30 Concrete panel 6.0/ALC 5.5 6 Nylon 202-7674 - - 3.5 to 4.5/ALC concrete panel 3.5 1Pack(40PC) 1 MG-630BT 08338924 6.99 SGD
In stock
- - - - - - - - Coping mounting. Basin mounting. - - 1Pack(26PC) 1 MG-840BT 08338915 6.99 SGD
In stock
Concrete 1.0 (110) / ALC0.2 (30) 25 30 25 Concrete panel 5.0/ALC 4.5 5 Nylon 202-7666 - - 2.7 to 3.5/ALC concrete panel 3.1 1Pack(60PC) 1 MG-525BT 08338933 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of bathroom handrail
5
From Japan
On 2016-01-15 17:24:31
Especially it was able to be used without problems. I have not installed yet, so I do not know the durability yet.
This review is about item#08338924.

Related Products