Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Nail

5.00 (3)
Mass (g/pack)
60
Specification
Flat head
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Head Diameter (phi mm) Overall Length L (mm) Wire Diameter (phi mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Head Diameter (phi mm) Overall Length L (mm) Wire Diameter (phi mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
510-6141 - 4.5 25 1.7 Stainless steel (SUS304) 1Pack(120PC) 1 ST1625F 08337192 6.99 SGD
In stock
510-6192 1-2164 8 65 3.05 Stainlesssteel(SUS304) 1Pack(15PC) 1 ST1165F 08337201 6.99 SGD
In stock
510-6184 1-2164 7.5 50 2.77 Stainlesssteel(SUS304) 1Pack(25PC) 1 ST1250F 08337217 6.99 SGD
In stock
511-5906 1-2164 10 100 4.2 Stainlesssteel(SUS304) 1Pack(5PC) 1 ST8100F 08337244 5.99 SGD
In stock
510-6206 1-2164 9 75 3.4 Stainlesssteel(SUS304) 1Pack(10PC) 1 ST1075F 08337183 6.99 SGD
In stock
510-6176 1-2164 6.2 45 2.45 Stainlesssteel(SUS304) 1Pack(34PC) 1 ST1345F 08337226 6.99 SGD
In stock
510-6214 1-2164 9.5 90 3.75 Stainless steel (SUS304) 1Pack(7PC) 1 ST990F 08337253 6.99 SGD
In stock
510-6150 - 4.8 32 1.85 Stainless steel (SUS304) 1Pack(90PC) 1 ST1532F 08337262 6.99 SGD
In stock
510-6168 - 5.2 38 2.10 Stainless steel (SUS304) 1Pack(54PC) 1 ST1438F 08337235 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weed stop sheet
5
From Japan
On 2018-03-14 10:46:04
The pin used before was rusted, and because the soil was hard it was bending, so I decided to use this person. There seems to be no worry about rust for a while.
This review is about item#8337244.
Create an experiment fixture
5
From Japan
On 2017-01-25 14:33:53
Although it is just a nail, it does not sell so much because it is a stainless steel somewhat long nail. It was saved.
This review is about item#8337253.
Stopping strikes such as plywood and anchovy wood
5
From Japan
On 2014-08-23 22:04:26
Recently the use of iron nails is reduced by the quality of the stain such as rust and uses stainless steel nails, but because the texture of the tightness is bad compared to iron, we are using the covered red for shorter time to consider, I do not expect performance, but the appearance is very beautiful.
This review is about item#08337192.

Related Products