Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt

5.00 (6)
Purpose
Use it when the head part lie in the way.
2014 TRUSCO Published Page
1-2128
...see all>
Product Options
ADD TO CART
Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions L (mm) Pitch Weight (g) Strength Material (Body) Screw Diameter d TRUSCO Part Number Dimensions k (mm) Dimension h (mm) Dimension d2(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions L (mm) Pitch Weight (g) Strength Material (Body) Screw Diameter d TRUSCO Part Number Dimensions k (mm) Dimension h (mm) Dimension d2(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 12 1.5 6 0.50 16.1 A2-70 Stainless steel (SUSXM7) M3 285-8657 2 1.5(max) 5.5 1Pack(17PC) 1 B089-0306 08308745 8.99 SGD
In stock
5 22 3.8 30 1.25 134.7 A2-70 Stainless steel (SUSXM7) M8 285-8983 5 3.75(max) 13 1Pack(3PC) 1 B089-0830 08308815 8.99 SGD
In stock
2.5 14 2.3 8 0.70 32.0 A2-70 Stainless steel (SUSXM7) M4 285-8720 2.8 2.1(max) 7 1Pack(13PC) 1 B089-0408 08308684 8.99 SGD
In stock
2.5 14 2.3 12 0.70 36.2 A2-70 Stainless steel (SUSXM7) M4 285-8746 2.8 2.1(max) 7 1Pack(13PC) 1 B089-0412 08308702 8.99 SGD
In stock
3 16 2.7 8 0.80 32.8 A2-70 Stainless steel (SUSXM7) M5 285-8789 3.5 2.4(max) 8.5 1Pack(9PC) 1 B089-0508 08308937 8.99 SGD
In stock
3 16 2.7 25 0.80 55.1 A2-70 Stainless steel (SUSXM7) M5 285-8835 3.5 2.4(max) 8.5 1Pack(9PC) 1 B089-0525 08308955 11.99 SGD
In stock
2 12 1.5 10 0.50 19.9 A2-70 Stainless steel (SUSXM7) M3 285-8673 2 1.5(max) 5.5 1Pack(14PC) 1 B089-0310 08308711 11.99 SGD
In stock
2 12 1.5 12 0.50 19.9 A2-70 Stainless steel (SUSXM7) M3 285-8681 2 1.5(max) 5.5 1Pack(13PC) 1 B089-0312 08308675 8.99 SGD
In stock
2 12 1.5 16 0.50 19.2 A2-70 Stainless steel (SUSXM7) M3 285-8690 2 1.5(max) 5.5 1Pack(12PC) 1 B089-0316 08308641 8.99 SGD
In stock
2.5 14 2.3 6 0.70 31.7 A2-70 Stainless steel (SUSXM7) M4 285-8711 2.8 2.1(max) 7 1Pack(14PC) 1 B089-0406 08308727 8.99 SGD
In stock
5 22 3.8 12 1.25 66.0 A2-70 Stainless steel (SUSXM7) M8 285-8941 5 3.75(max) 13 1Pack(3PC) 1 B089-0812 08308797 8.99 SGD
In stock
5 22 3.8 16 1.25 102.5 A2-70 Stainless steel (SUSXM7) M8 285-8959 5 3.75(max) 13 1Pack(4PC) 1 B089-0816 08308842 8.99 SGD
In stock
2.5 14 2.3 10 0.70 34.9 A2-70 Stainless steel (SUSXM7) M4 285-8738 2.8 2.1(max) 7 1Pack(13PC) 1 B089-0410 08308693 8.99 SGD
In stock
3 16 2.7 20 0.80 62.6 A2-70 Stainless steel (SUSXM7) M5 285-8827 3.5 2.4(max) 8.5 1Pack(11PC) 1 B089-0520 08308632 8.99 SGD
In stock
2 12 1.5 8 0.50 18.0 A2-70 Stainless steel (SUSXM7) M3 285-8665 2 1.5(max) 5.5 1Pack(16PC) 1 B089-0308 08308736 8.99 SGD
In stock
3 16 2.7 12 0.80 56.0 A2-70 Stainless steel (SUSXM7) M5 285-8801 3.5 2.4(max) 8.5 1Pack(12PC) 1 B089-0512 08308657 8.99 SGD
In stock
3 16 2.7 16 0.80 65.4 A2-70 Stainless steel (SUSXM7) M5 285-8819 3.5 2.4(max) 8.5 1Pack(12PC) 1 B089-0516 08308666 8.99 SGD
In stock
4 18 3 10 1.00 61.4 A2-70 Stainless steel (SUSXM7) M6 285-8851 4 3(max) 10 1Pack(6PC) 1 B089-0610 08308876 8.99 SGD
In stock
4 18 3 12 1.00 66.1 A2-70 Stainless steel (SUSXM7) M6 285-8860 4 3(max) 10 1Pack(6PC) 1 B089-0612 08308885 8.99 SGD
In stock
2.5 14 2.3 20 0.70 33.2 A2-70 Stainless steel (SUSXM7) M4 285-8762 2.8 2.1(max) 7 1Pack(10PC) 1 B089-0420 08308614 8.99 SGD
In stock
5 22 3.8 10 1.25 66.0 A2-70 Stainless steel (SUSXM7) M8 285-8932 5 3.75(max) 13 1Pack(2PC) 1 B089-0810 08308754 8.99 SGD
Shipped after 2018-04-24
5 22 3.8 20 1.25 116.3 A2-70 Stainless steel (SUSXM7) M8 285-8967 5 3.75(max) 13 1Pack(4PC) 1 B089-0820 08308851 8.99 SGD
In stock
5 22 3.8 25 1.25 119.0 A2-70 Stainless steel (SUSXM7) M8 285-8975 5 3.75(max) 13 1Pack(3PC) 1 B089-0825 08308806 8.99 SGD
In stock
3 16 2.7 10 0.80 52.0 A2-70 Stainless steel (SUSXM7) M5 285-8797 3.5 2.4(max) 8.5 1Pack(9PC) 1 B089-0510 08308946 8.99 SGD
In stock
4 18 3 20 1.00 89.4 A2-70 Stainless steel (SUSXM7) M6 285-8886 4 3(max) 10 1Pack(6PC) 1 B089-0620 08308903 8.99 SGD
In stock
4 18 3 25 1.00 85.4 A2-70 Stainless steel (SUSXM7) M6 285-8894 4 3(max) 10 1Pack(5PC) 1 B089-0625 08308867 8.99 SGD
In stock
4 18 3 16 1.00 84.3 A2-50 Stainlesssteel(SUSxM7) M6 285-8878 4 3(max) 10 1Pack(6PC) 1 B089-0616 08308894 8.99 SGD
In stock
2.5 14 2.3 16 0.70 38.8 A2-70 Stainlesssteel(SUSxM7) M4 285-8754 2.8 2.1(max) 7 1Pack(10PC) 1 B089-0416 08308605 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For AERA's step kit repair
5
From Japan
On 2017-07-30 21:38:35
As the head of the cap bolt attached to AELLA 's step kit that he got second hand was damaged and it was not cool, I was looking for a bolt of the same size, this was perfect. Since the dimensions of the details are posted, it is very handy to find bolts of the same shape as the original.
This review is about item#8308903.
Motorcycle Maintenance
5
From Japan
On 2017-07-22 13:36:18
It is used as a replacement part of the motorcycle carburetor. Is your head feeling refreshed and nice
This review is about item#8308657.
Installation of cabinet.
5
From Japan
On 2017-02-13 22:16:28
I think that it is a highly accurate product. The finish is also uniform and beautiful.
This review is about item#8308614.
For assembling parts of the rifle for rifles
5
From Japan
On 2016-10-26 16:08:11
We are offering parts free of charge to the local high school rifle shooting department. M5 hexagon socket head cap bolts are essential for assembly of parts made by cutting aluminum material.
This review is about item#08308632.
Used for bicycles.
5
From Japan
On 2015-11-08 12:34:32
Because it is accurate and looks good, I use various products from this manufacturer. Since it is in a plastic case, it is easy to store and it is convenient to understand the size of the screw at a glance.
This review is about item#08308955.
Used as a replacement part
5
From Japan
On 2015-05-05 23:48:46
The finish of the head part is not good.
This review is about item#08308851.

Related Products