Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Strength Classification 2014 TRUSCO Published Page Screw Pitch p (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(inchxmm) JIS Standard Dimension S (mm) Weight (g) Finishing Material Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength Classification 2014 TRUSCO Published Page Screw Pitch p (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(inchxmm) JIS Standard Dimension S (mm) Weight (g) Finishing Material Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-2133 0.7 M4 M4x15 B1177 JIS standard products 2.0 39.60 Stainless steel (SUS304) 15 160-4848 1Pack(40PC) 1 B45-0415 08310294 10.99 SGD
In stock
- 1-2133 1.25 M8 M8x8 B1177 JIS standard products 4.0 36.15 Stainless steel (SUS304) 8 160-5011 1Pack(31PC) 1 B45-0808 08310267 15.99 SGD
In stock
- 1-2133 1.5 M10 M10x8 B1177 JIS standard products 5.0 40.96 Stainless steel (SUS304) 8 160-5089 1Pack(16PC) 1 B45-1008 08310163 13.99 SGD
In stock
- 1-2133 0.5 M3 M3x5 B1177 JIS standard products 1.5 9.60 Stainless steel (SUS304) 5 160-4741 1Pack(60PC) 1 B45-0305 08310522 10.99 SGD
In stock
- 1-2133 0.8 M5 M5x15 B1177 JIS standard products 2.5 54.25 Stainless steel (SUS304) 15 160-4902 1Pack(35PC) 1 B45-0515 08310276 10.99 SGD
In stock
- 1-2133 1.0 M6 M6x25 B1177 JIS standard products 3.0 77.70 Stainless steel (SUS304) 25 160-4996 1Pack(20PC) 1 B45-0625 08310215 13.99 SGD
In stock
- 1-2133 1.5 M10 M10x15 B1177 JIS standard products 5.0 77.00 Stainless steel (SUS304) 15 160-5119 1Pack(13PC) 1 B45-1015 08310145 12.99 SGD
In stock
- 1-2133 1.5 M10 M10x20 B1177 JIS standard products 5.0 93.28 Stainless steel (SUS304) 20 160-5127 1Pack(11PC) 1 B45-1020 08310102 17.99 SGD
In stock
- 1-2133 1.75 M12 M12x10 B1177 JIS standard products 6.0 45.39 Stainless steel (SUS304) 10 160-5461 1Pack(11PC) 1 B45-1210 08310111 16.99 SGD
In stock
- 1-2133 0.7 M4 M4x8 B1177 JIS standard products 2.0 24.60 Stainless steel (SUS304) 8 160-4813 1Pack(50PC) 1 B45-0408 08310407 10.99 SGD
In stock
- 1-2133 0.8 M5 M5x10 B1177 JIS standard products 2.5 42.44 Stainless steel (SUS304) 10 160-4881 1Pack(45PC) 1 B45-0510 08310337 10.99 SGD
In stock
- 1-2133 0.8 M5 M5x12 B1177 JIS standard products 2.5 47.36 Stainless steel (SUS304) 12 160-4899 1Pack(40PC) 1 B45-0512 08310303 10.99 SGD
In stock
- 1-2133 1.5 M10 M10x10 B1177 JIS standard products 5.0 63.92 Stainless steel (SUS304) 10 160-5097 1Pack(18PC) 1 B45-1010 08310206 12.99 SGD
In stock
- 1-2133 0.5 M3 M3x4 B1177 JIS standard products 1.5 9.36 Stainless steel (SUS304) 4 160-4732 1Pack(60PC) 1 B45-0304 08310513 10.99 SGD
In stock
- 1-2133 1.25 M8 M8x20 B1177 JIS standard products 4.0 91.10 Stainless steel (SUS304) 20 160-5054 1Pack(17PC) 1 B45-0820 08310181 13.99 SGD
In stock
- 1-2133 1.5 M10 M10x25 B1177 JIS standard products 5.0 98.46 Stainless steel (SUS304) 25 160-5429 1Pack(9PC) 1 B45-1025 08310601 16.99 SGD
In stock
- 1-2133 1.75 M12 M12x15 B1177 JIS standard products 6.0 77.00 Stainless steel (SUS304) 15 160-5488 1Pack(10PC) 1 B45-1215 08310093 16.99 SGD
Shipped after 2018-05-01
- 1-2133 1.0 M6 M6x6 B1177 JIS standard products 3.0 29.81 Stainless steel (SUS304) 6 160-4929 1Pack(48PC) 1 B45-0606 08310364 10.99 SGD
In stock
- 1-2133 1.25 M8 M8x12 B1177 JIS standard products 4.0 71.60 Stainless steel (SUS304) 12 160-5038 1Pack(25PC) 1 B45-0812 08310233 14.99 SGD
In stock
- 1-2133 1.25 M8 M8x15 B1177 JIS standard products 4.0 97.9 Stainless steel (SUS304) strength A2-70 15 160-5046 1Pack(22PC) 1 B45-0815 08310075 13.99 SGD
In stock
- 1-2133 1.25 M8 M8x25 B1177 JIS standard products 4.0 96.87 Stainless steel (SUS304) 25 160-5062 1Pack(14PC) 1 B45-0825 08310154 13.99 SGD
In stock
- 1-2133 1.5 M10 M10x30 B1177 JIS standard products 5.0 107.20 Stainless steel (SUS304) 30 160-5437 1Pack(8PC) 1 B45-1030 08310583 13.99 SGD
In stock
- 1-2133 0.7 M4 M4x5 B1177 JIS standard products 2.0 14.69 Stainless steel (SUS304) 5 160-4791 1Pack(55PC) 1 B45-0405 08310461 10.99 SGD
In stock
- 1-2133 0.8 M5 M5x6 B1177 JIS standard products 2.5 23.10 Stainless steel (SUS304) 6 160-4864 1Pack(50PC) 1 B45-0506 08310434 10.99 SGD
In stock
- 1-2133 1.5 M10 M10x40 B1177 JIS standard products 5.0 109.98 Stainless steel (SUS304) 40 160-5453 1Pack(6PC) 1 B45-1040 08310547 13.99 SGD
In stock
- 1-2133 0.5 M3 M3x3 B1177 JIS standard products 1.5 9.12 Stainless steel (SUS304) 3 160-4724 1Pack(60PC) 1 B45-0303 08310504 10.99 SGD
In stock
- 1-2133 0.5 M3 M3x6 B1177 JIS standard products 1.5 12.18 Stainless steel (SUS304) 6 160-4759 1Pack(60PC) 1 B45-0306 08310531 10.99 SGD
In stock
- 1-2133 0.7 M4 M4x6 B1177 JIS standard products 2.0 18.81 Stainless steel (SUS304) 6 160-4805 1Pack(55PC) 1 B45-0406 08310477 10.99 SGD
In stock
- 1-2133 0.8 M5 M5x8 B1177 JIS standard products 2.5 33.70 Stainless steel (SUS304) 8 160-4872 1Pack(48PC) 1 B45-0508 08310355 10.99 SGD
In stock
- 1-2133 0.8 M5 M5x20 B1177 JIS standard products 2.5 64.44 Stainless steel (SUS304) 20 160-4911 1Pack(30PC) 1 B45-0520 08310251 10.99 SGD
In stock
- 1-2133 1.5 M10 M10x12 B1177 JIS standard products 5.0 72.59 Stainless steel (SUS304) 12 160-5101 1Pack(16PC) 1 B45-1012 08310172 16.99 SGD
In stock
- 1-2133 1.5 M10 M10x35 B1177 JIS standard products 5.0 111.09 Stainless steel (SUS304) 35 160-5445 1Pack(7PC) 1 B45-1035 08310565 13.99 SGD
In stock
- 1-2133 1.75 M12 M12x20 B1177 JIS standard products 6.0 90.16 Stainless steel (SUS304) 20 160-5496 1Pack(8PC) 1 B45-1220 08310592 16.99 SGD
Shipped after 2018-05-01
- - 1 M6 M6x10 JIS B1177 standard product 3 54.94 Stainless steel (SUS304) 10 - 1Pack(42PC) 1 B45-0610 08310312 10.99 SGD
In stock
- 1-2133 0.7 M4 M4x10 JIS B1177 standard product 2 32.1 Stainless steel (SUS304) 10 160-4821 1Pack(50PC) 1 B45-0410 08310416 10.99 SGD
In stock
- - 1 M6 M6x8 JIS B1177 standard product 3 43.38 Stainless steel (SUS304) 8 - 1Pack(45PC) 1 B45-0608 08310346 10.99 SGD
In stock
A2-70 equivalent - 1 M6 M6x12 JIS B1177 standard product 3 62.78 Stainless steel (SUS304) 12 - 1Pack(38PC) 1 B45-0612 08310285 10.99 SGD
In stock
- - 0.5 M3 M3x10 JIS B1177 standard product 1.5 18.65 Stainless steel (SUS304) 10 - 1Pack(50PC) 1 B45-0310 08310391 10.99 SGD
In stock
- 1-2133 1 M6 M6x15 B1177JISstandardproducts 3 69.44 Stainlesssteel(SUS304) 15 160-4961 1Pack(32PC) 1 B45-0615 08310084 10.99 SGD
In stock
A2-70equivalent 1-2133 0.5 M3 M3x8 B1177JISstandardproducts 1.5 15.84 Stainlesssteel(SUS304) 8 160-4767 1Pack(55PC) 1 B45-0308 08310443 10.99 SGD
In stock
- 1-2133 0.7 M4 M4x4 B1177 JIS standard products 2 14.3 Stainless steel (SUS304) 4 160-4783 1Pack(55PC) 1 B45-0404 08310452 10.99 SGD
In stock
A2-70 equivalent 1-2133 1 M6 M6 x 30 JIS B1177 standard products 3 85.39 Stainless steel (SUS304) 30 160-5003 1Pack(18PC) 1 B45-0630 08310197 13.99 SGD
In stock
- 1-2133 1.25 M8 M8x30 B1177JISstandardproducts 4 101.75 Stainlesssteel(SUS304) 30 160-5071 1Pack(12PC) 1 B45-0830 08310127 13.99 SGD
In stock
- - 1.25 M8 M8x10 JIS B1177 standard product 4 62.72 Stainless steel (SUS304) 10 - 1Pack(28PC) 1 B45-0810 08310242 12.99 SGD
In stock
- 1-2133 1 M6 M6x20 B1177JISstandardproducts 3 75.65 Stainlesssteel(SUS304) 20 160-4970 1Pack(25PC) 1 B45-0620 08310224 12.99 SGD
In stock
A2-70equivalent 1-2133 0.8 M5 M5x5 B1177JISstandardproducts 2.5 21 Stainlesssteel(SUS304) 5 160-4856 1Pack(50PC) 1 B45-0505 08310425 10.99 SGD
In stock
- 1-2133 0.7 M4 M4x12 B1177JISstandardproducts 2 35.64 Stainlesssteel(SUS304) 12 160-4830 1Pack(45PC) 1 B45-0412 08310321 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for the adjustment screw of electric guitar saddle
5
From Japan
On 2015-09-18 15:05:25
The electric guitar's saddle is rusty due to sweat, but it is safe if it is stainless steel. Also looks good, so double is good
This review is about item#08310443.
Wellgo MG 1 Pedal pin
5
From Japan
On 2015-02-02 20:22:16
Because the pedal pin of MTB is rusty, I used it for replacement. It is saved at reasonable price.
This review is about item#08310407.

Related Products