Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hex Socket Head Set Screw, Half Threaded

5.00 (3)
Strength
A2-70
Screw Type
Half screw
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Dimension t (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Mass (g/pack) TRUSCO Part Number Screw Pitch p (mm) Head Diameter dk (mm) Screw Diameter d Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Mass (g/pack) TRUSCO Part Number Screw Pitch p (mm) Head Diameter dk (mm) Screw Diameter d Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 50 1-2128 207.84 207.84 160-1831 1 10 M6 6 B1176JISstandardproducts 5 5.72(minimum) 1Pack(16PC) 1 B44-0650 08309305 11.99 SGD
In stock
3 45 1-2128 201.96 201.96 160-1822 1 10 M6 6 B1176JISstandardproducts 5 5.72(minimum) 1Pack(17PC) 1 B44-0645 08309332 11.99 SGD
In stock
3 40 1-2128 204.63 204.63 160-1814 1 10 M6 6 B1176JISstandardproducts 5 5.72(minimum) 1Pack(19PC) 1 B44-0640 08309366 11.99 SGD
In stock
2 40 1-2128 102.81 102.81 160-1555 0.7 7 M4 4 B1176JISstandardproducts 3 3.44(minimum) 1Pack(22PC) 1 B44-0440 08309411 10.99 SGD
In stock
2.5 40 1-2128 150.44 150.44 160-1687 0.8 8.5 M5 5 B1176JISstandardproducts 4 4.58(minimum) 1Pack(20PC) 1 B44-0540 08309375 10.99 SGD
In stock
4 65 - 154 154 - 1.25 13 M8 8 JIS B1176 standard product 6 6.86 (minimum) 1Pack(5PC) 1 B44-0865 08309883 10.99 SGD
In stock
3 60 - 136.89 136.89 - 1 10 M6 6 JIS B1176 standard product 5 5.72 (minimum) 1Pack(9PC) 1 B44-0660 08310041 10.99 SGD
In stock
2.0 45 1-2128 98.19 98.19 160-1563 0.70 7.0 M4 4 B1176 JIS standard products 3.0 3.44(min) 1Pack(19PC) 1 B44-0445 08309357 12.99 SGD
In stock
3.0 55 1-2128 141.00 141.00 212-9205 1.00 10.0 M6 6 B1176 JIS standard products 5.0 5.72(min) 1Pack(10PC) 1 B44-0655 08309201 10.99 SGD
In stock
3.0 70 1-2128 104.58 104.58 212-9230 1.00 10.0 M6 6 B1176 JIS standard products 5.0 5.72(min) 1Pack(6PC) 1 B44-0670 08309935 10.99 SGD
In stock
4.0 50 1-2128 199.04 199.04 160-1954 1.25 13.0 M8 8 B1176 JIS standard products 6.0 6.86(min) 1Pack(8PC) 1 B44-0850 08309192 11.99 SGD
In stock
4.0 70 1-2128 163.90 163.90 212-9272 1.25 13.0 M8 8 B1176 JIS standard products 6.0 6.86(min) 1Pack(5PC) 1 B44-0870 08309892 11.99 SGD
In stock
4.0 75 1-2128 174.00 174.00 212-9281 1.25 13.0 M8 8 B1176 JIS standard products 6.0 6.86(min) 1Pack(5PC) 1 B44-0875 08309901 10.99 SGD
In stock
2.0 50 1-2128 90.61 90.61 160-1571 0.70 7.0 M4 4 B1176 JIS standard products 3.0 3.44(min) 1Pack(16PC) 1 B44-0450 08309296 10.99 SGD
In stock
2.5 30 1-2128 155.53 155.53 160-1661 0.80 8.5 M5 5 B1176 JIS standard products 4.0 4.58(min) 1Pack(26PC) 1 B44-0530 08309445 10.99 SGD
In stock
2.5 35 1-2128 148.54 148.54 160-1679 0.80 8.5 M5 5 B1176 JIS standard products 4.0 4.58(min) 1Pack(22PC) 1 B44-0535 08309393 10.99 SGD
In stock
4.0 40 1-2128 188.37 188.37 160-1938 1.25 13.0 M8 8 B1176 JIS standard products 6.0 6.86(min) 1Pack(9PC) 1 B44-0840 08310057 11.99 SGD
In stock
4.0 55 1-2128 188.02 188.02 212-9248 1.25 13.0 M8 8 B1176 JIS standard products 6.0 6.86(min) 1Pack(7PC) 1 B44-0855 08309987 11.99 SGD
In stock
5.0 45 1-2128 181.10 181.10 160-2039 1.50 16.0 M10 10 B1176 JIS standard products 8.0 9.15(min) 1Pack(5PC) 1 B44-1045 08309926 11.99 SGD
In stock
2.0 30 1-2128 110.49 110.49 160-1539 0.70 7.0 M4 4 B1176 JIS standard products 3.0 3.44(min) 1Pack(30PC) 1 B44-0430 08309506 10.99 SGD
In stock
2.5 45 1-2128 149.26 149.26 160-1695 0.80 8.5 M5 5 B1176 JIS standard products 4.0 4.58(min) 1Pack(18PC) 1 B44-0545 08309341 10.99 SGD
In stock
3.0 35 1-2128 202.99 202.99 160-1806 1.00 10.0 M6 6 B1176 JIS standard products 5.0 5.72(min) 1Pack(21PC) 1 B44-0635 08309384 11.99 SGD
In stock
1.3 30 1-2128 59.31 59.31 160-1440 0.50 5.5 M3 3 B1176 JIS standard products 2.5 2.87(min) 1Pack(30PC) 1 B44-0330 08309497 10.99 SGD
In stock
5.0 50 1-2128 157.20 157.20 160-2047 1.50 16.0 M10 10 B1176 JIS standard products 8.0 9.15(min) 1Pack(4PC) 1 B44-1050 08309761 12.99 SGD
In stock
5.0 60 1-2128 181.88 181.88 212-9302 1.50 16.0 M10 10 B1176 JIS standard products 8.0 9.15(min) 1Pack(4PC) 1 B44-1060 08309786 11.99 SGD
In stock
1.3 25 1-2128 64.68 64.68 160-1431 0.50 5.5 M3 3 B1176 JIS standard products 2.5 2.87(min) 1Pack(38PC) 1 B44-0325 08309594 10.99 SGD
In stock
4.0 60 1-2128 172.98 172.98 212-9256 1.25 13.0 M8 8 B1176 JIS standard products 6.0 6.86(min) 1Pack(6PC) 1 B44-0860 08309944 10.99 SGD
In stock
2.5 50 1-2128 135.93 135.93 160-1709 0.80 8.5 M5 5 B1176 JIS standard products 4.0 4.58(min) 1Pack(15PC) 1 B44-0550 08309287 10.99 SGD
In stock
3.0 65 1-2128 114.24 114.24 212-9221 1.00 10.0 M6 6 B1176 JIS standard products 5.0 5.72(min) 1Pack(7PC) 1 B44-0665 08309971 10.99 SGD
In stock
5.0 55 1-2128 169.60 169.60 212-9299 1.50 16.0 M10 10 B1176 JIS standard products 8.0 9.15(min) 1Pack(4PC) 1 B44-1055 08309777 10.99 SGD
In stock
5.0 65 1-2128 145.50 145.50 212-9311 1.50 16.0 M10 10 B1176 JIS standard products 8.0 9.15(min) 1Pack(3PC) 1 B44-1065 08309621 12.99 SGD
Shipped after 2018-05-23
2.0 35 1-2128 108.63 108.63 160-1547 0.70 7.0 M4 4 B1176 JIS standard products 3.0 3.44(min) 1Pack(26PC) 1 B44-0435 08309436 10.99 SGD
In stock
4.0 45 1-2128 183.20 183.20 160-1946 1.25 13.0 M8 8 B1176 JIS standard products 6.0 6.86(min) 1Pack(8PC) 1 B44-0845 08310066 10.99 SGD
In stock
5.0 70 1-2128 154.92 154.92 212-9329 1.50 16.0 M10 10 B1176 JIS standard products 8.0 9.15(min) 1Pack(3PC) 1 B44-1070 08309637 10.99 SGD
In stock
5.0 75 1-2128 164.10 164.10 212-9337 1.50 16.0 M10 10 B1176 JIS standard products 8.0 9.15(min) 1Pack(3PC) 1 B44-1075 08309646 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of precision mechanical parts. Semiconductor related.
5
From Japan
On 2017-01-09 15:13:42
It is expensive than purchasing with a tool shop in a small amount, but it is hard to replace the trouble of being delivered the next day.
This review is about item#8309594.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:01
no problem
This review is about item#08309761.
Assembling the radio control helicopter
5
From Japan
On 2016-04-13 16:43:49
It's very nice to get rust
This review is about item#08309497.

Related Products