Buy more than* S$200* and get FREE SHIPPING

Flat Head Tapping Screw Cormic, Stainless Steel

5.00 (3)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) JIS Standard Screw Pilot Hole Size (mm) Application Pitch Weight (g) Purpose Finishing Material 2014 TRUSCO Published Page Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) JIS Standard Screw Pilot Hole Size (mm) Application Pitch Weight (g) Purpose Finishing Material 2014 TRUSCO Published Page Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
159-6381 phi8 M4.0x12 (+)No.2 2.30 JIS B 1122. Standard product 3.2 - 0.7 95.19 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 12 M4 1Pack(95PC) 1 B10-0412 08334121 9.20 SGD
In stock
159-6438 phi8 M4.0x35 (+)No.2 2.30 JIS B 1122. Standard product 3.2 - 0.7 118.08 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 35 M4 1Pack(45PC) 1 B10-0435 08333997 9.31 SGD
In stock
159-6489 phi10 M5.0x16 (+)No.2 2.80 JIS B 1122. Standard product 4.0 - 0.8 99.27 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 16 M5 1Pack(45PC) 1 B10-0516 08334006 9.12 SGD
In stock
159-6594 phi12 M6.0x30 (+)No.3 3.40 JIS B 1122. Standard product 4.9 - 1 114.54 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 30 M6 1Pack(20PC) 1 B10-0630 08333875 9.20 SGD
In stock
159-6560 phi12 M6.0x16 (+)No.3 3.40 JIS B 1122. Standard product 4.9 - 1 103.98 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 16 M6 1Pack(30PC) 1 B10-0616 08333954 9.12 SGD
In stock
212-5226 phi7 M3.5x30 (+)No.2 2.00 JIS B 1122. Standard product 2.9 - 0.6 110.76 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 30 M3.5 1Pack(55PC) 1 B10-3530 08334033 9.38 SGD
Shipped after 2017-03-29
159-6284 phi6 M3.0x6 (+)No.2 1.75 JIS B 1122. Standard product 2.6 - 0.5 54.62 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 6 M3 1Pack(165PC) 1 B10-0306 08333832 9.04 SGD
In stock
159-6322 phi6 M3.0x16 (+)No.2 1.75 JIS B 1122. Standard product 2.6 - 0.5 87.72 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 16 M3 1Pack(120PC) 1 B10-0316 08333753 9.12 SGD
In stock
159-6349 phi6 M3.0x25 (+)No.2 1.75 JIS B 1122. Standard product 2.6 - 0.5 92.74 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 25 M3 1Pack(85PC) 1 B10-0325 08334103 9.12 SGD
In stock
159-6357 phi6 M3.0x30 (+)No.2 1.75 JIS B 1122. Standard product 2.6 - 0.5 96.75 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 30 M3 1Pack(75PC) 1 B10-0330 08334076 9.12 SGD
In stock
159-6365 phi8 M4.0x8 (+)No.2 2.30 JIS B 1122. Standard product 3.2 - 0.7 79.09 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 8 M4 1Pack(110PC) 1 B10-0408 08333735 9.12 SGD
In stock
159-6543 phi10 M5.0x45 (+)No.2 2.80 JIS B 1122. Standard product 4.0 - 0.8 109.8 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 45 M5 1Pack(20PC) 1 B10-0545 08333866 8.92 SGD
Shipped after 2017-03-29
212-5188 phi7 M3.5x12 (+)No.2 2.00 JIS B 1122. Standard product 2.9 - 0.6 89.99 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 12 M3.5 1Pack(105PC) 1 B10-3512 08333726 9.12 SGD
In stock
159-6471 phi10 M5.0x12 (+)No.2 2.80 JIS B 1122. Standard product 4.0 - 0.8 96.42 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 12 M5 1Pack(55PC) 1 B10-0512 08334024 9.38 SGD
Shipped after 2017-03-29
159-6586 phi12 M6.0x25 (+)No.3 3.40 JIS B 1122. Standard product 4.9 - 1 108.22 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 25 M6 1Pack(22PC) 1 B10-0625 08333893 8.92 SGD
Shipped after 2017-03-29
159-6608 phi12 M6.0x35 (+)No.3 3.40 JIS B 1122. Standard product 4.9 - 1 117.63 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 35 M6 1Pack(18PC) 1 B10-0635 08333857 8.92 SGD
Shipped after 2017-03-29
159-6632 phi12 M6.0x50 (+)No.3 3.40 JIS B 1122. Standard product 4.9 - 1 116.47 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 50 M6 1Pack(13PC) 1 B10-0650 08333771 9.31 SGD
In stock
159-6292 phi6 M3.0x8 (+)No.2 1.75 JIS B 1122. Standard product 2.6 - 0.5 62.93 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 8 M3 1Pack(155PC) 1 B10-0308 08333814 9.04 SGD
In stock
159-6306 phi6 M3.0x10 (+)No.2 1.75 JIS B 1122. Standard product 2.6 - 0.5 73.65 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 10 M3 1Pack(150PC) 1 B10-0310 08333805 9.12 SGD
In stock
159-6314 phi6 M3.0x12 (+)No.2 1.75 JIS B 1122. Standard product 2.6 - 0.5 80.08 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 12 M3 1Pack(140PC) 1 B10-0312 08333787 9.04 SGD
In stock
212-5200 phi7 M3.5x20 (+)No.2 2.00 JIS B 1122. Standard product 2.9 - 0.6 96.83 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 20 M3.5 1Pack(75PC) 1 B10-3520 08334085 9.68 SGD
Shipped after 2017-03-29
212-5218 phi7 M3.5x25 (+)No.2 2.00 JIS B 1122. Standard product 2.9 - 0.6 101.47 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 25 M3.5 1Pack(65PC) 1 B10-3525 08334051 9.12 SGD
In stock
159-6373 phi8 M4.0x10 (+)No.2 2.30 JIS B 1122. Standard product 3.2 - 0.7 86.1 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 10 M4 1Pack(100PC) 1 B10-0410 08333717 9.12 SGD
In stock
159-6446 phi8 M4.0x40 (+)No.2 2.30 JIS B 1122. Standard product 3.2 - 0.7 119.04 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 40 M4 1Pack(40PC) 1 B10-0440 08333972 9.31 SGD
In stock
159-6454 phi8 M4.0x45 (+)No.2 2.30 JIS B 1122. Standard product 3.2 - 0.7 99.6 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 45 M4 1Pack(30PC) 1 B10-0445 08333936 9.12 SGD
In stock
159-6527 phi10 M5.0x35 (+)No.2 2.80 JIS B 1122. Standard product 4.0 - 0.8 108.9 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 35 M5 1Pack(25PC) 1 B10-0535 08333911 9.19 SGD
In stock
159-6578 phi12 M6.0x20 (+)No.3 3.40 JIS B 1122. Standard product 4.9 - 1 102.8 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 20 M6 1Pack(25PC) 1 B10-0620 08333927 9.04 SGD
Shipped after 2017-03-29
212-5196 phi7 M3.5x16 (+)No.2 2.00 JIS B 1122. Standard product 2.9 - 0.6 96.66 For thin steel plate Stainless steel (SUS304, XM7) 1-2154 16 M3.5 1Pack(90PC) 1 B10-3516 08334112 9.12 SGD
In stock
159-6616 phi12 M6.0x40 (+)No.3 3.4 JIS B 1122 standard product 4.9 For metal material 1 110.13 - Stainless steel (SUS304, XM7) - 40 M6 1Pack(15PC) 1 B10-0640 08333823 9.20 SGD
In stock
159-6390 phi8 M4.0x16 (+)No.2 2.3 JISB1122standardproducts 3.2 - 0.7 102.72 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 16 M4 1Pack(80PC) 1 B10-0416 08334094 9.20 SGD
Shipped after 2017-03-29
159-6331 phi6 M3.0x20 (+)No.2 1.75 JISB1122standardproducts 2.6 - 0.5 89.2 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 20 M3 1Pack(100PC) 1 B10-0320 08333701 9.12 SGD
In stock
159-6551 phi10 M5.0x50 (+)No.2 2.8 JISB1122standardproducts 4 - 0.8 108.99 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 50 M5 1Pack(18PC) 1 B10-0550 08333841 9.20 SGD
In stock
159-6519 phi10 M5.0x30 (+)No.2 2.8 JISB1122standardproducts 4 - 0.8 113.7 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 30 M5 1Pack(30PC) 1 B10-0530 08333945 9.20 SGD
In stock
159-6497 phi10 M5.0x20 (+)No.2 2.8 JISB1122standardproducts 4 - 0.8 106.36 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 20 M5 1Pack(40PC) 1 B10-0520 08333981 9.20 SGD
In stock
159-6462 phi8 M4.0x50 (+)No.2 2.3 JISB1122standardproducts 3.2 - 0.7 92.05 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 50 M4 1Pack(25PC) 1 B10-0450 08333902 9.12 SGD
In stock
159-6411 phi8 M4.0x25 (+)No.2 2.3 JISB1122standardproducts 3.2 - 0.7 115.08 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 25 M4 1Pack(60PC) 1 B10-0425 08334042 9.20 SGD
In stock
159-6403 phi8 M4.0x20 (+)No.2 2.3 JISB1122standardproducts 3.2 - 0.7 109.62 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 20 M4 1Pack(70PC) 1 B10-0420 08334067 9.20 SGD
In stock
159-6535 phi10 M5.0x40 (+)No.2 2.8 JISB1122standardproducts 4 - 0.8 108.31 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 40 M5 1Pack(22PC) 1 B10-0540 08333884 9.20 SGD
Shipped after 2017-04-03
159-6501 phi10 M5.0x25 (+)No.2 2.8 JISB1122standardproducts 4 - 0.8 112.87 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 25 M5 1Pack(35PC) 1 B10-0525 08333963 9.20 SGD
In stock
159-6420 phi8 M4.0x30 (+)No.2 2.3 JISB1122standardproducts 3.2 - 0.7 113.55 For thin steel plate Stainlesssteel(SUS304,xM7) 1-2154 30 M4 1Pack(50PC) 1 B10-0430 08334015 9.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In place for rust in the case of housing construction
5
From Japan
On 2016-11-13 12:30:23
It is still cheaper attractive than home improvement
This review is about item#8334042.
Speaker mounting
5
From Japan
On 2015-10-06 20:32:36
I used to speaker mounting.
This review is about item#08333945.
Mounting of embedded electrical outlet, etc.
5
From Japan
On 2015-10-06 20:07:52
Since the stainless steel that is safe not collapse even screw holes without rust.
This review is about item#08333945.

Related Products