Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Tapping Screw

5.00 (1)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number JIS Standard Finishing Material Mass (g/pack) Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) Purpose Screw Pilot Hole Size (mm) 2015 Trusco Published Pages Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number JIS Standard Finishing Material Mass (g/pack) Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) Purpose Screw Pilot Hole Size (mm) 2015 Trusco Published Pages Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 159-5806 - - 143.00 phi6 M3.0x12 (+)No.2 1.75 - 2.6 - 143 1pack(250pc) 1 B08-0312 08334313 8.35 SGD
In stock
- 159-5911 - - 210.98 phi8 M4.0x25 (+)No.2 2.30 - 3.2 - 210.98 1pack(110pc) 1 B08-0425 08334155 8.76 SGD
In stock
- 159-6161 - - 173.30 phi12 M6.0x16 (+)No.3 3.40 - 4.9 - 173.3 1pack(50pc) 1 B08-0616 08334514 8.45 SGD
Shipped after 2017-06-02
- 159-6128 - - 213.00 phi10 M5.0x60 (+)No.2 2.80 - 4.0 - 213 1pack(30pc) 1 B08-0560 08334383 8.76 SGD
In stock
- 159-5962 - - 202.51 phi8 M4.0x50 (+)No.2 2.30 - 3.2 - 202.51 1pack(55pc) 1 B08-0450 08334523 8.62 SGD
In stock
- 159-5920 - - 215.75 phi8 M4.0x30 (+)No.2 2.30 - 3.2 - 215.75 1pack(95pc) 1 B08-0430 08334627 8.69 SGD
In stock
1-2153 159-5814 JIS B 1122 standard products Iron (SWCH18A) / Uni-chrome 164.48 Phi6 M3.0x16 (+)No.2 1.75 For metal material 2.6 1 2137 164.48 1Pack(225PC) 1 B08-0316 08334286 8.45 SGD
In stock
- 159-5903 - - 203.58 phi8 M4.0x20 (+)No.2 2.30 - 3.2 - 203.58 1pack(130pc) 1 B08-0420 08334164 8.69 SGD
In stock
- 159-5831 - - 174.56 phi6 M3.0x25 (+)No.2 1.75 - 2.6 - 174.56 1pack(160pc) 1 B08-0325 08334207 8.52 SGD
In stock
- 159-5946 - - 208.32 phi8 M4.0x40 (+)No.2 2.30 - 3.2 - 208.32 1pack(70pc) 1 B08-0440 08334566 8.76 SGD
In stock
- 159-5890 - - 192.60 phi8 M4.0x16 (+)No.2 2.30 - 3.2 - 192.6 1pack(150pc) 1 B08-0416 08334191 8.69 SGD
In stock
- 159-5881 - - 160.32 phi8 M4.0x12 (+)No.2 2.30 - 3.2 - 160.32 1pack(160pc) 1 B08-0412 08334216 8.52 SGD
In stock
- 159-5822 - - 173.94 phi6 M3.0x20 (+)No.2 1.75 - 2.6 - 173.94 1pack(195pc) 1 B08-0320 08334261 8.69 SGD
In stock
- 159-6233 - - 188.14 phi12 M6.0x50 (+)No.3 3.40 - 4.9 - 188.14 1pack(21pc) 1 B08-0650 08334277 8.62 SGD
In stock
- 159-5792 - - 127.66 phi6 M3.0x10 (+)No.2 1.75 - 2.6 - 127.66 1pack(260pc) 1 B08-0310 08334331 8.35 SGD
In stock
- 159-6063 - - 227.40 phi10 M5.0x30 (+)No.2 2.80 - 4.0 - 227.4 1pack(60pc) 1 B08-0530 08334557 8.76 SGD
In stock
- 159-5865 - - 135.20 phi6 M3.0x40 (+)No.2 1.75 - 2.6 - 135.2 1pack(80pc) 1 B08-0340 08334584 8.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For attaching the hinge to the wooden plate (thin)
5
From Japan
On 2016-11-22 14:42:48
Send We and work efficiency very quickly is we have raised. Assortment we also really helped us in the case several necessary perfect.
This review is about item#8334331.

Related Products