Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bolton pack truss head tapping screws (Uni-chrome)

3.50 (2)
...see all>
Product Options
ADD TO CART
Screw Pilot Hole Size (mm) Weight (g) TRUSCO Part Number Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Pilot Hole Size (mm) Weight (g) TRUSCO Part Number Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 264.08 159-6845 phi11.8 M5.0x16 (+)No.2 3.1 1pack(80pc) 1 B42-0516 08335537 8.99 SGD
In stock
3.2 255.7 159-6772 phi9.4 M4.0x25 (+)No.2 2.5 1pack(100pc) 1 B42-0425 08335101 8.99 SGD
In stock
3.2 240.38 159-6756 phi9.4 M4.0x16 (+)No.2 2.5 1pack(125pc) 1 B42-0416 08335153 8.99 SGD
In stock
3.2 247.44 159-6781 phi9.4 M4.0x30 (+)No.2 2.5 1pack(85pc) 1 B42-0430 08335546 8.99 SGD
In stock
3.2 237.95 159-6748 phi9.4 M4.0x12 (+)No.2 2.5 1pack(145pc) 1 B42-0412 08335171 8.99 SGD
In stock
4.9 239.36 159-7019 phi14.0 M6.0x50 (+)No.3 3.7 1pack(22pc) 1 B42-0650 08335293 8.99 SGD
In stock
2.6 187.91 159-6675 phi6.9 M3.0x12 (+)No.1 1.9 1pack(230pc) 1 B42-0312 08335302 11.99 SGD
In stock
4.9 241.12 159-6951 phi14.0 M6.0x20 (+)No.3 3.7 1pack(40pc) 1 B42-0620 08335424 8.99 SGD
In stock
4.9 242.28 159-6942 phi14.0 M6.0x16 (+)No.3 3.7 1pack(45pc) 1 B42-0616 08335442 8.99 SGD
In stock
3.2 228.93 159-6802 phi9.4 M4.0x40 (+)No.2 2.5 1pack(65pc) 1 B42-0440 08335503 9.99 SGD
In stock
4.0 262.71 159-6853 phi11.8 M5.0x20 (+)No.2 3.1 1pack(70pc) 1 B42-0520 08335512 9.99 SGD
In stock
4.0 256.32 159-6837 phi11.8 M5.0x12 (+)No.2 3.1 1pack(90pc) 1 B42-0512 08335555 10.99 SGD
In stock
3.2 217.28 159-6721 phi9.4 M4.0x8 (+)No.2 2.5 1pack(160pc) 1 B42-0408 08335214 10.99 SGD
In stock
2.6 165.2 159-6683 phi6.9 M3.0x16 (+)No.1 1.9 1pack(200pc) 1 B42-0316 08335266 10.99 SGD
In stock
4.0 268.73 159-6870 phi11.8 M5.0x30 (+)No.2 3.1 1pack(55pc) 1 B42-0530 08335485 9.99 SGD
In stock
4.0 259.2 159-6861 phi11.8 M5.0x25 (+)No.2 3.1 1pack(60pc) 1 B42-0525 08335494 9.99 SGD
In stock
4.9 245.22 159-6985 phi14.0 M6.0x35 (+)No.3 3.7 1pack(29pc) 1 B42-0635 08335363 8.99 SGD
In stock
4.0 236.45 159-6934 phi14.0 M6.0x12 (+)No.3 3.7 1pack(50pc) 1 B42-0612 08335467 8.99 SGD
In stock
3.2 225 159-6730 phi9.4 M4.0x10 (+)No.2 2.5 1pack(150pc) 1 B42-0410 08335196 10.99 SGD
In stock
2.6 164.25 159-6659 phi6.9 M3.0x8 (+)No.1 1.9 1pack(250pc) 1 B42-0308 08335336 11.99 SGD
In stock
3.2 216.1 159-6829 phi9.4 M4.0x50 (+)No.2 2.5 1pack(50pc) 1 B42-0450 08335451 8.99 SGD
In stock
3.2 244.73 159-6799 phi9.4 M4.0x35 (+)No.2 2.5 1pack(75pc) 1 B42-0435 08335521 9.99 SGD
In stock
4.9 252.25 159-6977 phi14.0 M6.0x30 (+)No.3 3.7 1pack(33pc) 1 B42-0630 08335372 8.99 SGD
In stock
4.0 240.72 159-6896 phi11.8 M5.0x40 (+)No.2 3.1 1pack(40pc) 1 B42-0540 08335415 8.99 SGD
In stock
4.0 245.3 159-6888 phi11.8 M5.0x35 (+)No.2 3.1 1pack(45pc) 1 B42-0535 08335433 8.99 SGD
In stock
4.0 249 212-9922 phi11.8 M5.0x10 (+)No.2 3.1 1pack(95pc) 1 B42-0510 08335573 9.99 SGD
In stock
2.6 204.66 159-6691 phi6.9 M3.0x20 (+)No.1 1.9 1pack(180pc) 1 B42-0320 08335232 10.99 SGD
In stock
2.6 155.79 159-6641 phi6.9 M3.0x6 (+)No.1 1.9 1pack(270pc) 1 B42-0306 08335354 11.99 SGD
In stock
2.6 184.32 159-6713 phi6.9 M3.0x30 (+)No.1 1.9 1pack(120pc) 1 B42-0330 08335135 9.99 SGD
In stock
3.2 207.9 159-6811 phi9.4 M4.0x45 (+)No.2 2.5 1pack(55pc) 1 B42-0445 08335476 9.99 SGD
In stock
3.2 253.58 159-6764 phi9.4 M4.0x20 (+)No.2 2.5 1pack(115pc) 1 B42-0420 08335126 12.99 SGD
In stock
2.6 176.64 159-6667 phi6.9 M3.0x10 (+)No.1 1.9 1pack(240pc) 1 B42-0310 08335311 11.99 SGD
In stock
4.9 240.73 159-6993 phi14.0 M6.0x40 (+)No.3 3.7 1pack(26pc) 1 B42-0640 08335345 8.99 SGD
In stock
4.9 259.81 159-6969 phi14.0 M6.0x25 (+)No.3 3.7 1pack(38pc) 1 B42-0625 08335406 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Construction work
3
From Japan
On 2018-04-17 19:10:12
I could buy it cheaper than a home center and it was able to be used normally.
This review is about item#8335363.
Saddle stop to thin plate not to protrude
4
From Japan
On 2017-06-02 17:25:14
Working with the impact of the head is good and the work with impact is also quick.
This review is about item#8335171.

Related Products