Buy more than* S$200* and get FREE SHIPPING

Titanium Hex Head Bolt, Full Threaded

4.50 (2)
Strength
Ti2
Material (Body)
Pure titanium
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Screw Pitch p (mm) Head Diameter dk (mm) Screw Diameter d Dimensions S (phi mm) Dimensions k (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Screw Pitch p (mm) Head Diameter dk (mm) Screw Diameter d Dimensions S (phi mm) Dimensions k (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 10 M6 5 6 20 7.1 - 1Pack(2PC) 1 TB97-0620 08308185 12.99 SGD
In stock
- 1 10 M6 5 6 25 8.05 - 1Pack(2PC) 1 TB97-0625 08308194 12.99 SGD
In stock
- 1 10 M6 5 6 30 9 - 1Pack(2PC) 1 TB97-0630 08308203 12.99 SGD
In stock
1-2129 0.8 8.5 M5 4 5 20 6.9 255-6791 1Pack(3PC) 1 TB97-0520 08308221 12.99 SGD
In stock
1-2129 0.7 7.0 M4 3.0 4.0 6 3.95 255-6766 1Pack(5PC) 1 TB97-0406 08308352 16.99 SGD
Shipped after 2018-01-22
1-2129 0.7 7.0 M4 3.0 4.0 12 4.05 255-6821 1Pack(4PC) 1 TB97-0412 08308291 17.99 SGD
In stock
1-2129 0.8 8.5 M5 4.0 5.0 6 5.25 255-6901 1Pack(4PC) 1 TB97-0506 08308325 16.99 SGD
Shipped after 2018-01-22
1-2129 1.0 10.0 M6 5.0 6.0 8 7.25 255-6839 1Pack(3PC) 1 TB97-0608 08308246 17.99 SGD
Shipped after 2018-01-22
1-2129 0.8 8.5 M5 4.0 5.0 8 5.80 255-6928 1Pack(4PC) 1 TB97-0508 08308334 14.99 SGD
Shipped after 2018-01-22
1-2129 0.7 7.0 M4 3.0 4.0 15 4.55 255-6847 1Pack(4PC) 1 TB97-0415 08308307 12.99 SGD
In stock
1-2129 0.8 8.5 M5 4.0 5.0 10 6.45 255-6944 1Pack(4PC) 1 TB97-0510 08308343 14.99 SGD
In stock
1-2129 0.8 8.5 M5 4.0 5.0 25 7.80 255-6812 1Pack(3PC) 1 TB97-0525 08308237 12.99 SGD
In stock
1-2129 0.7 7.0 M4 3.0 4.0 8 4.30 255-6782 1Pack(5PC) 1 TB97-0408 08308361 16.99 SGD
In stock
1-2129 0.7 7.0 M4 3.0 4.0 25 4.65 255-6880 1Pack(3PC) 1 TB97-0425 08308273 12.99 SGD
Shipped after 2018-01-22
1-2129 1.0 10.0 M6 5.0 6.0 10 7.90 255-6855 1Pack(3PC) 1 TB97-0610 08308255 14.99 SGD
Shipped after 2018-01-22
1-2129 1.0 10.0 M6 5.0 6.0 12 8.30 255-6871 1Pack(3PC) 1 TB97-0612 08308264 14.99 SGD
Shipped after 2018-01-22
1-2129 1.0 10.0 M6 5.0 6.0 15 5.85 255-6898 1Pack(2PC) 1 TB97-0615 08308176 13.99 SGD
In stock
1-2129 0.7 7 M4 3 4 10 4.65 255-8238 1Pack(5PC) 1 TB97-0410 08308377 12.99 SGD
Shipped after 2018-01-23
- 0.8 8.5 M5 4 5 15 6 - 1Pack(3PC) 1 TB97-0515 08308212 12.99 SGD
In stock
- 0.8 8.5 M5 4 5 12 5.33 - 1Pack(3PC) 1 TB97-0512 08308282 12.99 SGD
In stock
1-2129 0.7 7 M4 3 4 20 5.25 255-6863 1Pack(4PC) 1 TB97-0420 08308316 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Weight reduction of machine
4
From Japan
On 2018-01-04 15:32:46
In manpower with machine tools etc., in order to measure weight reduction even a little even when transporting We exchanged with stain. In aluminum, the strength is uneasy and it becomes expensive if it is 64 titanium, but the type (length and shape) is small and the price is high after all.
This review is about item#8308221.
In the thermal analyzer
5
From Japan
On 2017-12-20 22:36:30
We purchased it as a repair part of the thermal analyzer for research. It is very solid.
This review is about item#8308316.

Related Products