Buy more than* S$200* and get FREE SHIPPING

Hex-Socket Head-Set Screw

Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
2014 TRUSCO Published Page
1-2133
Strength
Ti2
Material (Body)
Pure titanium
...see all
Product Options
ADD TO CART
Screw Pitch p (mm) Screw Diameter d Dimensions S (phi mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Pitch p (mm) Screw Diameter d Dimensions S (phi mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.80 M5 2.5 8 2.60 255-7096 1Pack(6PC) 1 TB98-0508 08308587 16.38 SGD
Shipped after 2017-09-25
1.00 M6 3.0 6 2.05 255-7177 1Pack(5PC) 1 TB98-0606 08308526 12.91 SGD
Shipped after 2017-09-25
0.70 M4 2.0 15 2.75 255-7053 1Pack(5PC) 1 TB98-0415 08308492 15.21 SGD
Shipped after 2017-09-25
1.25 M8 4.0 15 6.85 255-7169 1Pack(3PC) 1 TB98-0815 08308413 14.31 SGD
Shipped after 2017-09-26
1.25 M8 4.0 20 6.10 255-7185 1Pack(2PC) 1 TB98-0820 08308386 16.38 SGD
Shipped after 2017-09-25
0.70 M4 2.0 12 2.65 255-7037 1Pack(6PC) 1 TB98-0412 08308562 17.72 SGD
Shipped after 2017-09-26
0.80 M5 2.5 6 1.80 255-7070 1Pack(6PC) 1 TB98-0506 08308571 13.08 SGD
Shipped after 2017-09-25
0.80 M5 2.5 10 3.30 255-7118 1Pack(6PC) 1 TB98-0510 08308596 12.91 SGD
Shipped after 2017-09-25
0.80 M5 2.5 12 3.43 255-7134 1Pack(5PC) 1 TB98-0512 08308501 15.21 SGD
Shipped after 2017-09-25
1.00 M6 3.0 8 3.00 255-6987 1Pack(5PC) 1 TB98-0608 08308474 15.21 SGD
Shipped after 2017-09-25
0.80 M5 2.5 15 4.45 255-7151 1Pack(5PC) 1 TB98-0515 08308517 15.21 SGD
Shipped after 2017-09-26
1.00 M6 3.0 15 5.15 255-7045 1Pack(4PC) 1 TB98-0615 08308431 14.81 SGD
Shipped after 2017-09-26
1.00 M6 3.0 16 5.50 255-7061 1Pack(4PC) 1 TB98-0616 08308447 17.72 SGD
Shipped after 2017-09-25
0.70 M4 2.0 6 1.10 255-6979 1Pack(6PC) 1 TB98-0406 08308535 12.91 SGD
Shipped after 2017-09-25
0.70 M4 2.0 8 1.65 255-6995 1Pack(6PC) 1 TB98-0408 08308544 12.91 SGD
Shipped after 2017-09-25
1.00 M6 3.0 20 5.10 255-7088 1Pack(3PC) 1 TB98-0620 08308395 12.91 SGD
Shipped after 2017-09-26
1.25 M8 4.0 8 4.20 255-7100 1Pack(4PC) 1 TB98-0808 08308456 14.81 SGD
Shipped after 2017-09-25
1.25 M8 4.0 10 5.30 255-7126 1Pack(4PC) 1 TB98-0810 08308465 14.81 SGD
Shipped after 2017-09-25
0.7 M4 2 10 2.15 255-7011 1Pack(6PC) 1 TB98-0410 08308553 12.91 SGD
Shipped after 2017-09-25
1.00 M6 3.0 10 3.95 255-7002 1Pack(5PC) 1 TB98-0610 08308483 12.91 SGD
Shipped after 2017-09-25
1.00 M6 3.0 12 3.95 255-7029 1Pack(4PC) 1 TB98-0612 08308422 14.81 SGD
Shipped after 2017-09-26
1.25 M8 4.0 12 5.20 255-7142 1Pack(3PC) 1 TB98-0812 08308404 14.31 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products