Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pan Head Screw

5.00 (1)
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
2014 TRUSCO Published Page
1-2148
Strength Classification
Ti2
Finishing Material
Pure titanium
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions dk (mm) Screw Pitch p (mm) Dimensions k (mm) Dimension d (mm) Dimensions L (mm) Cross Hole Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions dk (mm) Screw Pitch p (mm) Dimensions k (mm) Dimension d (mm) Dimensions L (mm) Cross Hole Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
255-5883 5.5 0.5 2 M3 16 2 7.8 1Pack(15PC) 1 TB91-0316 08325353 17.99 SGD
In stock
255-5905 5.5 0.5 2 M3 25 2 8 1Pack(11PC) 1 TB91-0325 08325274 16.99 SGD
In stock
255-5913 5.5 0.5 2 M3 30 2 8.5 1Pack(10PC) 1 TB91-0330 08325265 12.99 SGD
In stock
255-6111 9 0.8 3.3 M5 30 2 10.7 1Pack(4PC) 1 TB91-0530 08325502 14.99 SGD
In stock
255-6189 10.5 1 3.9 M6 14 3 11.7 1Pack(5PC) 1 TB91-0614 08325572 14.99 SGD
In stock
255-6201 10.5 1 3.9 M6 16 3 12.8 1Pack(5PC) 1 TB91-0616 08325597 14.99 SGD
In stock
255-6243 10.5 1 3.9 M6 35 3 13.4 1Pack(3PC) 1 TB91-0635 08325493 14.99 SGD
In stock
255-5972 7 0.7 2.6 M4 16 2 11.5 1Pack(11PC) 1 TB91-0416 08325292 17.99 SGD
In stock
255-6138 9 0.8 3.3 M5 40 2 10.1 1Pack(3PC) 1 TB91-0540 08325466 14.99 SGD
In stock
255-6171 10.5 1 3.9 M6 12 3 10.7 1Pack(5PC) 1 TB91-0612 08325563 14.99 SGD
In stock
255-6197 10.5 1 3.9 M6 15 3 12.2 1Pack(5PC) 1 TB91-0615 08325581 14.99 SGD
In stock
255-6260 10.5 1 3.9 M6 45 3 10.9 1Pack(2PC) 1 TB91-0645 08325441 13.99 SGD
In stock
255-5832 5.5 0.5 2 M3 8 2 6.2 1Pack(19PC) 1 TB91-0308 08325396 13.99 SGD
In stock
255-5859 5.5 0.5 2 M3 12 2 7.6 1Pack(18PC) 1 TB91-0312 08325387 12.99 SGD
In stock
255-6219 10.5 1 3.9 M6 20 3 11.8 1Pack(4PC) 1 TB91-0620 08325527 14.99 SGD
In stock
255-6227 10.5 1 3.9 M6 25 3 13.8 1Pack(4PC) 1 TB91-0625 08325536 14.99 SGD
In stock
255-6235 10.5 1 3.9 M6 30 3 11.9 1Pack(3PC) 1 TB91-0630 08325484 14.99 SGD
In stock
255-6251 10.5 1 3.9 M6 40 3 9.9 1Pack(2PC) 1 TB91-0640 08325432 13.99 SGD
In stock
255-5824 5.5 0.5 2 M3 6 2 5.8 1Pack(21PC) 1 TB91-0306 08325414 13.99 SGD
In stock
255-5841 5.5 0.5 2 M3 10 2 7.1 1Pack(19PC) 1 TB91-0310 08325405 16.99 SGD
In stock
255-5867 5.5 0.5 2 M3 14 2 7.4 1Pack(16PC) 1 TB91-0314 08325371 17.99 SGD
In stock
255-5875 5.5 0.5 2 M3 15 2 7.4 1Pack(15PC) 1 TB91-0315 08325344 17.99 SGD
In stock
255-5948 7 0.7 2.6 M4 12 2 9.5 1Pack(12PC) 1 TB91-0412 08325301 16.99 SGD
In stock
255-6031 9 0.8 3.3 M5 8 2 9.4 1Pack(8PC) 1 TB91-0508 08325694 12.99 SGD
In stock
255-6049 9 0.8 3.3 M5 10 2 10.5 1Pack(8PC) 1 TB91-0510 08325703 17.99 SGD
In stock
255-6057 9 0.8 3.3 M5 12 2 10 1Pack(7PC) 1 TB91-0512 08325667 14.99 SGD
In stock
255-6090 9 0.8 3.3 M5 20 2 10.1 1Pack(5PC) 1 TB91-0520 08325545 14.99 SGD
In stock
255-6103 9 0.8 3.3 M5 25 2 11.7 1Pack(5PC) 1 TB91-0525 08325554 12.99 SGD
In stock
255-6154 9 0.8 3.3 M5 50 2 8.1 1Pack(2PC) 1 TB91-0550 08325423 16.99 SGD
In stock
255-6278 10.5 1 3.9 M6 50 3 11.8 1Pack(2PC) 1 TB91-0650 08325457 14.99 SGD
In stock
255-5956 7 0.7 2.6 M4 14 2 10.6 1Pack(12PC) 1 TB91-0414 08325317 16.99 SGD
In stock
255-5981 7 0.7 2.6 M4 20 2 10.3 1Pack(9PC) 1 TB91-0420 08325712 14.99 SGD
In stock
255-6065 9 0.8 3.3 M5 14 2 11.1 1Pack(7PC) 1 TB91-0514 08325676 15.99 SGD
In stock
255-6073 9 0.8 3.3 M5 15 2 10 1Pack(6PC) 1 TB91-0515 08325624 15.99 SGD
In stock
255-6120 9 0.8 3.3 M5 35 2 12 1Pack(4PC) 1 TB91-0535 08325511 14.99 SGD
In stock
255-6162 10.5 1 3.9 M6 10 3 11.9 1Pack(6PC) 1 TB91-0610 08325642 17.99 SGD
In stock
255-5921 7 0.7 2.6 M4 8 2 9.6 1Pack(15PC) 1 TB91-0408 08325362 12.99 SGD
In stock
255-5930 7 0.7 2.6 M4 10 2 10.1 1Pack(14PC) 1 TB91-0410 08325335 14.99 SGD
In stock
255-5999 7 0.7 2.6 M4 25 2 9.7 1Pack(7PC) 1 TB91-0425 08325685 15.99 SGD
In stock
255-6014 7 0.7 2.6 M4 35 2 9 1Pack(5PC) 1 TB91-0435 08325606 14.99 SGD
In stock
255-6022 7 0.7 2.6 M4 40 2 10.1 1Pack(5PC) 1 TB91-0440 08325615 12.99 SGD
In stock
255-6081 9 0.8 3.3 M5 16 2 10.3 1Pack(6PC) 1 TB91-0516 08325633 15.99 SGD
In stock
255-6146 9 0.8 3.3 M5 45 2 11.2 1Pack(3PC) 1 TB91-0545 08325475 14.99 SGD
In stock
255-5964 7 0.7 2.6 M4 15 2 10.6 1Pack(11PC) 1 TB91-0415 08325283 14.99 SGD
In stock
255-6006 7 0.7 2.6 M4 30 2 9.5 1Pack(6PC) 1 TB91-0430 08325651 14.99 SGD
In stock
255-5891 5.5 0.5 2 M3 20 2 7.9 1Pack(13PC) 1 TB91-0320 08325326 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In order to reduce the weight of the folding bike, I used it to replace the saddlebag mounting bolt with titanium.
5
From Japan
On 2013-05-24 16:09:38
Although five bolts are set, since it was 2 pieces that was necessary, it is appreciated as useless because no unnecessary comes out when selling set and selling as bulk. As for use, it became half the weight of the steel bolt without problems.
This review is about item#08325554.

Related Products