Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Titanium Flat Head Slim Screw

5.00 (1)
Strength Classification
Ti2
Finishing Material
Pure titanium
...see all>
Product Options
ADD TO CART
Cross Hole Number Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions dk (mm) Screw Pitch p (mm) Dimensions k (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions dk (mm) Screw Pitch p (mm) Dimensions k (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 7 255-6391 1-2151 6 0.5 1.75 M3 16 1Pack(15PC) 1 TB92-0316 08325816 19.99 SGD
Shipped after 2018-06-26
2 7.55 255-6413 1-2151 6 0.5 1.75 M3 25 1Pack(11PC) 1 TB92-0325 08325737 16.99 SGD
Shipped after 2018-06-26
2 9.25 255-6456 1-2151 7 0.7 2.3 M4 14 1Pack(12PC) 1 TB92-0414 08325773 17.99 SGD
In stock
3 10.6 255-6715 1-2151 12.5 1 3.4 M6 30 1Pack(3PC) 1 TB92-0630 08325922 14.99 SGD
Shipped after 2018-06-26
3 13.55 255-6731 1-2151 12.5 1 3.4 M6 40 1Pack(2PC) 1 TB92-0640 08325877 14.99 SGD
Shipped after 2018-06-26
2 6.7 255-6383 1-2151 6 0.5 1.75 M3 15 1Pack(15PC) 1 TB92-0315 08325807 19.99 SGD
Shipped after 2018-06-26
2 8.3 255-6430 1-2151 7 0.7 2.3 M4 10 1Pack(14PC) 1 TB92-0410 08325791 17.99 SGD
In stock
2 9.55 255-6472 1-2151 7 0.7 2.3 M4 16 1Pack(11PC) 1 TB92-0416 08325755 16.99 SGD
Shipped after 2018-06-26
2 8.6 255-6499 1-2151 7 0.7 2.3 M4 25 1Pack(7PC) 1 TB92-0425 08326105 16.99 SGD
Shipped after 2018-06-26
2 8.2 255-6561 1-2151 10 0.8 2.8 M5 15 1Pack(6PC) 1 TB92-0515 08326062 16.99 SGD
Shipped after 2018-06-26
2 10.25 255-6596 1-2151 10 0.8 2.8 M5 25 1Pack(5PC) 1 TB92-0525 08325992 16.99 SGD
Shipped after 2018-06-26
2 10.9 255-6618 1-2151 10 0.8 2.8 M5 35 1Pack(4PC) 1 TB92-0535 08325956 15.99 SGD
Shipped after 2018-06-26
3 10.2 255-6693 1-2151 12.5 1 3.4 M6 20 1Pack(4PC) 1 TB92-0620 08325965 16.99 SGD
In stock
3 12.09 255-6723 1-2151 12.5 1 3.4 M6 35 1Pack(3PC) 1 TB92-0635 08325931 14.99 SGD
Shipped after 2018-06-26
3 24.53 255-6758 1-2151 12.5 1 3.4 M6 50 1Pack(2PC) 1 TB92-0650 08325895 14.99 SGD
Shipped after 2018-06-26
2 5.05 255-6341 1-2151 6 0.5 1.75 M3 8 1Pack(19PC) 1 TB92-0308 08325843 13.99 SGD
In stock
2 6.5 255-6375 1-2151 6 0.5 1.75 M3 14 1Pack(16PC) 1 TB92-0314 08325825 19.99 SGD
Shipped after 2018-06-26
2 7.35 255-6405 1-2151 6 0.5 1.75 M3 20 1Pack(13PC) 1 TB92-0320 08325782 17.99 SGD
Shipped after 2018-06-26
2 8.9 255-6502 1-2151 7 0.7 2.3 M4 30 1Pack(6PC) 1 TB92-0430 08326087 16.99 SGD
Shipped after 2018-06-26
2 8.2 255-6545 1-2151 10 0.8 2.8 M5 12 1Pack(7PC) 1 TB92-0512 08326114 14.99 SGD
Shipped after 2018-06-26
2 9.1 255-6553 1-2151 10 0.8 2.8 M5 14 1Pack(7PC) 1 TB92-0514 08326096 17.99 SGD
Shipped after 2018-06-26
2 7.55 255-6642 1-2151 10 0.8 2.8 M5 50 1Pack(2PC) 1 TB92-0550 08325861 14.99 SGD
In stock
3 10.2 255-6677 1-2151 12.5 1 3.4 M6 15 1Pack(5PC) 1 TB92-0615 08326026 16.99 SGD
Shipped after 2018-06-26
2 5.9 255-6359 1-2151 6 0.5 1.75 M3 10 1Pack(19PC) 1 TB92-0310 08325852 12.99 SGD
Shipped after 2018-06-27
2 6.7 255-6367 1-2151 6 0.5 1.75 M3 12 1Pack(18PC) 1 TB92-0312 08325834 12.99 SGD
Shipped after 2018-06-26
2 8.1 255-6421 1-2151 6 0.5 1.75 M3 30 1Pack(10PC) 1 TB92-0330 08325721 16.99 SGD
Shipped after 2018-06-26
2 9 255-6464 1-2151 7 0.7 2.3 M4 15 1Pack(11PC) 1 TB92-0415 08325746 17.99 SGD
Shipped after 2018-06-26
2 9.3 255-6481 1-2151 7 0.7 2.3 M4 20 1Pack(9PC) 1 TB92-0420 08326132 16.99 SGD
Shipped after 2018-06-26
2 8.5 255-6511 1-2151 7 0.7 2.3 M4 35 1Pack(5PC) 1 TB92-0435 08326044 16.99 SGD
Shipped after 2018-06-26
2 9.55 255-6529 1-2151 7 0.7 2.3 M4 40 1Pack(5PC) 1 TB92-0440 08326053 16.99 SGD
Shipped after 2018-06-26
2 8.15 255-6537 1-2151 10 0.8 2.8 M5 10 1Pack(8PC) 1 TB92-0510 08326123 16.99 SGD
Shipped after 2018-06-26
2 9.5 255-6600 1-2151 10 0.8 2.8 M5 30 1Pack(4PC) 1 TB92-0530 08325947 15.99 SGD
Shipped after 2018-06-26
2 10.3 255-6634 1-2151 10 0.8 2.8 M5 45 1Pack(3PC) 1 TB92-0545 08325913 14.99 SGD
In stock
3 9.55 255-6669 1-2151 12.5 1 3.4 M6 14 1Pack(5PC) 1 TB92-0614 08326017 16.99 SGD
Shipped after 2018-06-26
3 12.15 255-6707 1-2151 12.5 1 3.4 M6 25 1Pack(4PC) 1 TB92-0625 08325974 15.99 SGD
Shipped after 2018-06-26
3 19.04 255-6740 1-2151 12.5 1 3.4 M6 45 1Pack(2PC) 1 TB92-0645 08325886 14.99 SGD
In stock
2 8.7 255-6570 1-2151 10 0.8 2.8 M5 16 1Pack(6PC) 1 TB92-0516 08326071 16.99 SGD
In stock
2 8.65 255-6588 1-2151 10 0.8 2.8 M5 20 1Pack(5PC) 1 TB92-0520 08325983 17.99 SGD
In stock
2 9.25 255-6626 1-2151 10 0.8 2.8 M5 40 1Pack(3PC) 1 TB92-0540 08325904 14.99 SGD
In stock
3 8.65 255-6651 1-2151 12.5 1 3.4 M6 12 1Pack(5PC) 1 TB92-0612 08326001 16.99 SGD
Shipped after 2018-06-26
3 10.85 255-6685 1-2151 12.5 1 3.4 M6 16 1Pack(5PC) 1 TB92-0616 08326035 16.99 SGD
In stock
2 8.2 255-6448 - 7 0.7 2.3 M4 12 1Pack(12PC) 1 TB92-0412 08325764 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for repair of the car in conjunction with the plastic washer.
5
From Japan
On 2017-09-07 07:51:40
Rust free, light, titanium color does not seem cheap when assembled. It can be very helpful since you treat it by subdivision. It will be tough to drop it carelessly because there is no magnetism, so it would be nice if you could introduce a driver etc. that can catch non-magnetic screws and work.
This review is about item#08326114.

Related Products