Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat-Head Wood Screw

4.00 (4)
Purpose
For wood
2014 TRUSCO Published Page
1-2160
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Length L Screw Length (mm) Compatible Driver Screw Diameter d JIS Standard Dimensions L (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Length L Screw Length (mm) Compatible Driver Screw Diameter d JIS Standard Dimensions L (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
212-4653 - 10.7 (+)No.1 M2.4 JIS B 1122. Standard product 16.0 75.60 Stainless steel (SUS304, XM7) 1Pack(180PC) 1 B60-2416 08336991 10.99 SGD
In stock
212-4670 - 10.7 (+)No.1 M2.7 JIS B 1122. Standard product 16.0 89.60 Stainless steel (SUS304, XM7) 1Pack(160PC) 1 B60-2716 08336973 10.99 SGD
In stock
212-4688 - 13.3 (+)No.1 M2.7 JIS B 1122. Standard product 20.0 97.20 Stainless steel (SUS304, XM7) 1Pack(135PC) 1 B60-2720 08336964 10.99 SGD
In stock
212-4742 - 13.3 (+)No.2 M3.5 JIS B 1122. Standard product 20.0 102.00 Stainless steel (SUS304, XM7) 1Pack(85PC) 1 B60-3520 08336912 10.99 SGD
In stock
212-4793 - 10.7 (+)No.2 M3.8 JIS B 1122. Standard product 16.0 70.00 Stainless steel (SUS304, XM7) 1Pack(70PC) 1 B60-3816 08336867 10.99 SGD
In stock
212-4840 - 30.0 (+)No.2 M3.8 JIS B 1122. Standard product 45.0 124.00 Stainless steel (SUS304, XM7) 1Pack(40PC) 1 B60-3845 08336702 10.99 SGD
In stock
212-4858 - 33.3 (+)No.2 M3.8 JIS B 1122. Standard product 50.0 133.00 Stainless steel (SUS304, XM7) 1Pack(35PC) 1 B60-3850 08336693 10.99 SGD
In stock
212-4866 - 13.3 (+)No.2 M4.1 JIS B 1122. Standard product 20.0 88.00 Stainless steel (SUS304, XM7) 1Pack(55PC) 1 B60-4120 08336797 10.99 SGD
In stock
212-4874 - 16.7 (+)No.2 M4.1 JIS B 1122. Standard product 25 105.00 Stainless steel (SUS304, XM7) 1Pack(50PC) 1 B60-4125 08336781 10.99 SGD
In stock
212-4891 - 21.3 (+)No.2 M4.1 JIS B 1122. Standard product 32 112.50 Stainless steel (SUS304, XM7) 1Pack(45PC) 1 B60-4132 08336754 10.99 SGD
In stock
212-4912 - 25.3 (+)No.2 M4.1 JIS B 1122. Standard product 38 124.00 Stainless steel (SUS304, XM7) 1Pack(40PC) 1 B60-4138 08336711 10.99 SGD
In stock
212-4971 - 21.3 (+)No.2 M4.5 JIS B 1122. Standard product 32 108.80 Stainless steel (SUS304, XM7) 1Pack(34PC) 1 B60-4532 08336684 12.99 SGD
In stock
212-4980 - 25.3 (+)No.2 M4.5 JIS B 1122. Standard product 38 124.80 Stainless steel (SUS304, XM7) 1Pack(32PC) 1 B60-4538 08336675 10.99 SGD
In stock
212-4998 - 30.0 (+)No.2 M4.5 JIS B 1122. Standard product 45 124.20 Stainless steel (SUS304, XM7) 1Pack(27PC) 1 B60-4545 08336641 10.99 SGD
Shipped after 2018-06-25
212-5005 - 33.3 (+)No.2 M4.5 JIS B 1122. Standard product 50 130.00 Stainless steel (SUS304, XM7) 1Pack(25PC) 1 B60-4550 08336614 15.99 SGD
In stock
212-5013 - 42.0 (+)No.2 M4.5 JIS B 1122. Standard product 63 121.60 Stainless steel (SUS304, XM7) 1Pack(19PC) 1 B60-4563 08336562 10.99 SGD
In stock
212-5021 - 13.3 (+)No.3 M5.1 JIS B 1122. Standard product 20 62.40 Stainless steel (SUS304, XM7) 1Pack(26PC) 1 B60-5120 08336632 10.99 SGD
In stock
212-5056 - 25.3 (+)No.3 M5.1 JIS B 1122. Standard product 38 103.50 Stainless steel (SUS304, XM7) 1Pack(23PC) 1 B60-5138 08336596 10.99 SGD
In stock
212-4807 - 13.3 (+)No.2 M3.8 JIS B 1122. Standard product 20.0 91.00 Stainless steel (SUS304, XM7) 1Pack(70PC) 1 B60-3820 08336876 12.99 SGD
In stock
212-4815 - 16.7 (+)No.2 M3.8 JIS B 1122. Standard product 25.0 110.50 Stainless steel (SUS304, XM7) 1Pack(65PC) 1 B60-3825 08336833 10.99 SGD
In stock
212-4823 - 21.3 (+)No.2 M3.8 JIS B 1122. Standard product 32.0 105.00 Stainless steel (SUS304, XM7) 1Pack(50PC) 1 B60-3832 08336772 10.99 SGD
In stock
212-4921 - 30.0 (+)No.2 M4.1 JIS B 1122. Standard product 45 114.00 Stainless steel (SUS304, XM7) 1Pack(30PC) 1 B60-4145 08336657 10.99 SGD
In stock
212-4947 - 33.3 (+)No.2 M4.1 JIS B 1122. Standard product 50 129.00 Stainless steel (SUS304, XM7) 1Pack(30PC) 1 B60-4150 08336666 12.99 SGD
In stock
212-4955 - 13.3 (+)No.2 M4.5 JIS B 1122. Standard product 20 76.00 Stainless steel (SUS304, XM7) 1Pack(40PC) 1 B60-4520 08336727 10.99 SGD
In stock
212-4963 - 16.7 (+)No.2 M4.5 JIS B 1122. Standard product 25 96.00 Stainless steel (SUS304, XM7) 1Pack(40PC) 1 B60-4525 08336736 11.99 SGD
In stock
212-5064 - 30.0 (+)No.3 M5.1 JIS B 1122. Standard product 45 108.00 Stainless steel (SUS304, XM7) 1Pack(20PC) 1 B60-5145 08336587 10.99 SGD
In stock
212-5072 - 33.3 (+)No.3 M5.1 JIS B 1122. Standard product 50 115.90 Stainless steel (SUS304, XM7) 1Pack(19PC) 1 B60-5150 08336571 10.99 SGD
In stock
212-5081 - 42.0 (+)No.3 M5.1 JIS B 1122. Standard product 63 106.40 Stainless steel (SUS304, XM7) 1Pack(14PC) 1 B60-5163 08336553 10.99 SGD
In stock
212-5099 - 50.0 (+)No.3 M5.1 JIS B 1122. Standard product 75 93.00 Stainless steel (SUS304, XM7) 1Pack(10PC) 1 B60-5175 08336544 10.99 SGD
In stock
212-4637 - 6.7 (+)No.1 M2.1 JIS B 1122. Standard product 10.0 46.20 Stainless steel (SUS304, XM7) 1Pack(220PC) 1 B60-2110 08337016 10.99 SGD
In stock
212-4718 - 14.7 (+)No.2 M3.1 JIS B 1122. Standard product 22.0 98.00 Stainless steel (SUS304, XM7) 1Pack(100PC) 1 B60-3122 08336937 10.99 SGD
In stock
212-4831 - 25.3 (+)No.2 M3.8 JIS B 1122. Standard product 38.0 112.50 Stainless steel (SUS304, XM7) 1Pack(45PC) 1 B60-3838 08336745 10.99 SGD
In stock
212-5030 - 16.7 (+)No.3 M5.1 JIS B 1122. Standard product 25 77.50 Stainless steel (SUS304, XM7) 1Pack(25PC) 1 B60-5125 08336623 10.99 SGD
Shipped after 2018-06-25
212-5048 - 21.3 (+)No.3 M5.1 JIS B 1122. Standard product 32 86.40 Stainless steel (SUS304, XM7) 1Pack(24PC) 1 B60-5132 08336605 10.99 SGD
In stock
212-5102 - 30.0 (+)No.3 M6.2 JIS B 1122. Standard product 45 68.80 Stainless steel (SUS304, XM7) 1Pack(8PC) 1 B60-6245 08336921 10.99 SGD
In stock
212-4661 - 8.7 (+)No.1 M2.7 JIS B 1122. Standard product 13.0 73.50 Stainless steel (SUS304, XM7) 1Pack(175PC) 1 B60-2713 08336982 10.99 SGD
In stock
212-4700 - 13.3 (+)No.2 M3.1 JIS B 1122. Standard product 20.0 103.50 Stainless steel (SUS304, XM7) 1Pack(115PC) 1 B60-3120 08336946 10.99 SGD
In stock
212-4785 - 25.3 (+)No.2 M3.5 JIS B 1122. Standard product 38.0 120.00 Stainless steel (SUS304, XM7) 1Pack(50PC) 1 B60-3538 08336763 10.99 SGD
In stock
212-5111 - 33.3 (+)No.3 M6.2 JISB1122standardproducts 50 64.4 Stainlesssteel(SUS304xM7) 1Pack(7PC) 1 B60-6250 08336894 10.99 SGD
Shipped after 2018-06-25
212-4769 16.7 16.7 (+)No.2 M3.5 JISB1122standardproducts 25 120 Stainlesssteel(SUS304xM7) 1Pack(75PC) 1 B60-3525 08336885 10.99 SGD
In stock
212-4726 16.7 16.7 (+)No.2 M3.1 JISB1122standardproducts 25 93 Stainlesssteel(SUS304xM7) 1Pack(85PC) 1 B60-3125 08336903 10.99 SGD
In stock
212-4696 10.7 10.7 (+)No.2 3.1 JISB1122standardproducts 16 107.5 Stainlesssteel(SUS304xM7) 1Pack(125PC) 1 B60-3116 08336955 10.99 SGD
In stock
212-5137 - 50 (+)No.3 M6.2 JISB1122standardproducts 75 61.5 Stainlesssteel(SUS304xM7) 1Pack(5PC) 1 B60-6275 08336806 10.99 SGD
In stock
212-4734 - 21.3 (+)No.2 M3.1 JISB1122standardproducts 32 84 Stainlesssteel(SUS304xM7) 1Pack(60PC) 1 B60-3132 08336815 10.99 SGD
In stock
212-4645 - 8.7 (+)No.1 M2.4 JISB1122standardproducts 13 70.3 Stainlesssteel(SUS304xM7) 1Pack(190PC) 1 B60-2413 08337007 10.99 SGD
In stock
212-4777 - 21.3 (+)No.2 M3.5 JISB1122standardproducts 32 120 Stainlesssteel(SUS304xM7) 1Pack(60PC) 1 B60-3532 08336824 10.99 SGD
In stock
212-4629 - 4.2 (+)No.1 M2.1 JISB1122standardproducts 6.3 37.4 Stainlesssteel(SUS304xM7) 1Pack(220PC) 1 B60-2163 08337025 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Fix the wall of the switch box and attach the saddle of the PF pipe.
1
From Japan
On 2018-02-26 15:22:15
Even if you open the pilot hole with soft material, the cross section easily distorts when you rub it with the driver, there are many other bad products in addition to others There are a lot of other goods, but the item of this one is still a masculine one, if you can not withstand practical use I felt.
This review is about item#8336885.
Mounting of pulley
5
From Japan
On 2017-05-27 15:33:35
Trusted Japanese manufacturer made by TRUSCO! I am steady and I do not have a sense of security!
This review is about item#8336921.
When creating a shelf
5
From Japan
On 2017-01-02 01:01:45
Cost value is good for TRUSCO brands. I could use it without any problems.
This review is about item#08336693.
Woodworking
5
From Japan
On 2015-11-04 15:10:19
Especially usability is good without trouble. However, depending on the size, there are a lot of insertions, so if you need a small amount it will be left over and the cospa will fall.

Related Products