Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Head Wood Screw

5.00 (1)
2014 TRUSCO Published Page
1-2161
Compatible Driver
(+)NO.2
Finishing Material
Iron (SWCH18A) / Uni-chrome
Application
For wood
...see all>
Product Options
ADD TO CART
Screw Diameter x Length (mm) Screw Diameter Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter x Length (mm) Screw Diameter Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3.5x25 M3.5 132 25 159-8198 1Pack(110PC) 1 B21-3525 08337034 9.99 SGD
Shipped after 2018-06-20
M4.2x75 M4.2 144 75 159-8261 1Pack(30PC) 1 B21-4275 08337052 8.99 SGD
In stock
M3.5x57 M3.5 134 57 159-8244 1Pack(40PC) 1 B21-3557 08337077 8.99 SGD
Shipped after 2018-06-20
M3.8x65 M3.8 140.6 65 164-2740 1Pack(38PC) 1 B21-3865 08337061 8.99 SGD
Shipped after 2018-06-20
M3.5x28 M3.5 123.5 28 159-8201 1Pack(95PC) 1 B21-3528 08337113 10.99 SGD
Shipped after 2018-06-20
M3.5x41 M3.5 133 41 159-8228 1Pack(70PC) 1 B21-3541 08337095 9.99 SGD
In stock
M3.5x51 M3.5 159 51 159-8236 1Pack(55PC) 1 B21-3551 08337086 9.99 SGD
In stock
M3.5x22 M3.5 143 22 159-8180 1Pack(130PC) 1 B21-3522 08337043 10.99 SGD
In stock
M3.5x32 M3.5 128 32 159-8210 1Pack(80PC) 1 B21-3532 08337104 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-28 14:35:06
Thank you very much. Also, thank you if you have an edge.
This review is about item#8337034.

Related Products