Buy more than* S$200* and get FREE SHIPPING

Uni Chromate Wood Flat Head Screw

2.00 (1)
Finishing Material
Low-carbon steel (SWCH) / Uni-chrome
Application
For wood
...see all>
Product Options
ADD TO CART
Screw Diameter x Length (mm) Screw Diameter (mm) Screw Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter x Length (mm) Screw Diameter (mm) Screw Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1x20 3.1 13.3 328.91 20 212-4581 1-2160 (+)NO.2 1Pack(310PC) 1 B11-3120 08337156 11.99 SGD
Shipped after 2018-04-23
4.1x38 4.1 25.3 345.4 38 212-4611 1-2160 (+)NO.2 1Pack(100PC) 1 B11-4138 08337122 11.99 SGD
Shipped after 2018-04-23
3.8x32 3.8 21.3 375.48 32 212-4602 1-2160 (+)No.2 1Pack(140PC) 1 B11-3832 08337131 11.99 SGD
Shipped after 2018-04-23
3.5x25 3.5 16.7 386.1 25 212-4599 - (+)NO.2 1Pack(220PC) 1 B11-3525 08337147 11.99 SGD
Shipped after 2018-04-23
2.7x16 2.7 10.7 285.95 16 212-4572 - (+)NO.1 1Pack(430PC) 1 B11-2716 08337165 11.99 SGD
Shipped after 2018-04-23
2.4x13 2.4 8.7 209.5 13 212-4564 - (+)NO.1 1Pack(500PC) 1 B11-2413 08337174 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Color plywood stopper
2
From Japan
On 2014-06-01 15:57:29
+ 1 It is very easy to lick.
This review is about item#08337165.

Related Products