Buy more than* S$200* and get FREE SHIPPING

Drill Screw Flat Head Type

4.00 (1)
Compatible Driver
(+)No.2
Finishing Material
Iron (SWCH18A) / Uni-chrome
Caution
Not for wood wool board, plywood veneer hard wood etc.
Application
Metal fitting with spot facing hole + steel framework
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum suitable Plate Thickness (mm) Nominal Diameter x L (mm) Dimension D (phi mm) Dimension L1 (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum suitable Plate Thickness (mm) Nominal Diameter x L (mm) Dimension D (phi mm) Dimension L1 (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2159 3.2 M4.0x19 8.0 9.0 2.6 116.1 174-9218 1Pack(70PC) 1 FJ-19 08332791 8.15 SGD
Shipped after 2017-12-18
1-2159 3.2 M4.0x45 8.0 35.0 2.6 127.77 174-9269 1Pack(37PC) 1 FJ-45 08332746 7.83 SGD
Shipped after 2017-12-18
1-2159 3.2 M4.0x50 8.0 41.0 2.6 132.42 174-9277 1Pack(34PC) 1 FJ-50 08332737 7.68 SGD
Shipped after 2017-12-18
1-2159 3.2 M4.0x65 8.0 55.0 2.6 116.64 174-9293 1Pack(23PC) 1 FJ-65 08332712 7.77 SGD
Shipped after 2017-12-18
1-2159 3.2 M5.0x70 10.0 58.0 3.5 123.92 174-9307 1Pack(17PC) 1 FJB-70 08332703 7.83 SGD
Shipped after 2017-12-20
1-2159 3.2 M4.0x35 8.0 25.0 2.6 122.62 174-9242 1Pack(46PC) 1 FJ-35 08332764 7.83 SGD
Shipped after 2017-12-18
1-2159 2.3 M4.0x13 8.0 5.0 2.6 117.9 174-9196 1Pack(99PC) 1 FJ-13 08332825 8.53 SGD
Shipped after 2017-12-18
1-2159 3.2 M4.0x25 8.0 15.0 2.6 109.1 174-9226 1Pack(55PC) 1 FJ-25 08332782 7.77 SGD
Shipped after 2017-12-18
1-2159 3.2 M4.0x30 8.0 22.0 2.6 130 174-9234 1Pack(50PC) 1 FJ-30 08332773 7.93 SGD
Shipped after 2017-12-20
- 3.2 M4.0x60 8 50 2.6 114.75 174-9285 1Pack(25PC) 1 FJ-60 08332721 7.77 SGD
Shipped after 2017-12-18
1-2159 3.2 M4.0x40 8.0 31.0 2.6 128.72 174-9251 1Pack(41PC) 1 FJ-40 08332755 7.77 SGD
Shipped after 2017-12-18
1-2159 2.3 M3.5x19 7.0 11.0 2.4 97.74 174-9188 1Pack(87PC) 1 FJA-19 08332816 7.68 SGD
Shipped after 2017-12-18
1-2159 3.2 M4.0x16 8.0 6.0 2.6 105.8 174-9200 1Pack(80PC) 1 FJ-16 08332807 8.31 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum angle mounting
4
From Japan
On 2016-02-15 14:54:28
As it is a drill screw, it was very easy to install
This review is about item#08332737.

Related Products