Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Self-Drilling Screw

2014 TRUSCO Published Page
1-2159
Nominal Designation of Screw
M4
Maximum suitable Plate Thickness (mm)
2.3
Compatible Driver
(+)No.2
Dimension D (phi mm)
8
Dimension H (mm)
2.6
...see all>
Product Options
ADD TO CART
Nominal Diameter x L (mm) Overall Length L (mm) Dimension L1 (mm) Weight (g) Finishing Material TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter x L (mm) Overall Length L (mm) Dimension L1 (mm) Weight (g) Finishing Material TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4.0x30 30 22 54.98 Stainlesssteel(SUS410) 174-9323 54.98 1Pack(19PC) 1 SFJ-30 08332834 7.99 SGD
In stock
M4.0x25 25 15 49.26 Stainless steel (SUS410) 174-9315 49.26 1Pack(22PC) 1 SFJ-25 08332843 7.99 SGD
In stock
ADD TO CART

Related Products