Buy more than* S$200* and get FREE SHIPPING

Pan Head Drill Screw

5.00 (2)
Compatible Driver
(+)No.2
Surface Processing
Uni-chrome
Material (Body)
Iron (SWCH18A)
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 19 138.88 174-9005 1-2157 138.88 3.2 M4.0 8.0 9.0 1Pack(68PC) 1 PJ-19 08333062 7.99 SGD
In stock
3.2 16 140.66 174-9064 1-2157 140.66 3.2 M5.0 9.3 4.0 1Pack(58PC) 1 PJB-16 08333053 7.99 SGD
In stock
2.8 10 135.10 174-8971 1-2157 135.10 1.6 M4.0 8.0 2.0 1Pack(97PC) 1 PJ-10 08333096 7.99 SGD
In stock
2.8 35 146.25 174-9030 1-2157 146.25 3.2 M4.0 8.0 25.0 1Pack(45PC) 1 PJ-35 08333017 8.99 SGD
In stock
3.2 19 144.68 174-9072 1-2157 144.68 3.2 M5.0 9.3 7.0 1Pack(53PC) 1 PJB-19 08333044 7.99 SGD
In stock
2.8 16 140.82 174-8998 1-2157 140.82 3.2 M4.0 8.0 6.0 1Pack(78PC) 1 PJ-16 08333071 7.99 SGD
In stock
3.2 25 155.08 174-9081 1-2157 155.08 3.2 M5.0 9.3 13 1Pack(44PC) 1 PJB-25 08333001 7.99 SGD
In stock
2.8 40 150.6 174-9048 1-2157 150.6 3.2 M4.0 8 31 1Pack(40PC) 1 PJ-40 08332992 7.99 SGD
In stock
2.8 30 139.83 174-9021 1-2157 139.83 3.2 M4.0 8 22 1Pack(49PC) 1 PJ-30 08333026 7.99 SGD
In stock
2.8 25 133.55 174-9013 1-2157 133.55 3.2 M4.0 8 15 1Pack(53PC) 1 PJ-25 08333035 7.99 SGD
In stock
2.8 13 150.12 174-8980 1-2157 150.12 2.3 M4.0 8 3 1Pack(96PC) 1 PJ-13 08333087 7.99 SGD
In stock
2.3 13 109.44 174-8963 1-2157 109.44 2.3 M3.5 6.7 5 1Pack(108PC) 1 PJA-13 08332965 7.99 SGD
In stock
2.8 50 141.33 174-9056 - 141.33 3.2 M4.0 8 41 1Pack(33PC) 1 PJ-50 08332983 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of lighting duct rail
5
From Japan
On 2015-10-09 16:48:00
It was used for fixing to the sound insulation wall. I was very satisfied because I needed a length.
This review is about item#08332983.
Hardware fixing work (Mainly for high altitude work)
5
From Japan
On 2015-02-11 10:13:53
Since the member can be fixed without preparing the pilot hole, workability is good, hole drilling screw fastening can be made quickly on steel frame material about 2 mm thick
This review is about item#08332983.

Related Products