Buy more than* S$200* and get FREE SHIPPING

Self-Drilling Screw

Purpose
Flexible board and steel framework
2014 TRUSCO Published Page
1-2158
Maximum suitable Plate Thickness (mm)
2.3
Compatible Driver
(+)No.2
Screw Diameter d
M3.8
Surface Processing
Uni-chrome
Dimension H (mm)
2.5
Material (Body)
Iron (SWCH18A)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g/pack) Dimension D (phi mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g/pack) Dimension D (phi mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
174-8581 113.88 7 17 25 113.88 1Pack(69PC) 1 FSJ-25 08332886 7.99 SGD
In stock
174-8599 124.90 7.0 24.0 30 124.90 1Pack(61PC) 1 FSJ-30 08332877 7.99 SGD
In stock
174-8602 117.12 7.0 27.0 35 117.12 1Pack(51PC) 1 FSJ-35 08332861 7.99 SGD
In stock
174-8572 97.16 7.0 11.0 19 97.16 1Pack(76PC) 1 FSJ-19 08332895 7.99 SGD
In stock
174-8611 125.38 7.0 33.0 40 125.38 1Pack(46PC) 1 FSJ-40 08332852 7.99 SGD
In stock
ADD TO CART

Related Products