Buy more than* S$200* and get FREE SHIPPING

Drill Screw Hex, For Metal Siding

5.00 (2)
Material (Body)
Iron (SWCH18A)
...see all>
Product Options
ADD TO CART
Screw Diameter d Dimensions B (mm) Surface Processing Dimension D (phi mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Thread Pitch (mm) 2014 TRUSCO Published Page Weight (g) Maximum suitable Plate Thickness (mm) TRUSCO Part Number Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter d Dimensions B (mm) Surface Processing Dimension D (phi mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Thread Pitch (mm) 2014 TRUSCO Published Page Weight (g) Maximum suitable Plate Thickness (mm) TRUSCO Part Number Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5.0 8 Uni-chrome 11 33 5.2 45 25.4 / 14 mountain 1-2159 137.04 4.5 174-9374 - 1Pack(22PC) 1 HJB-45 08333491 7.99 SGD
In stock
M6.0 9.5 Uni-chrome 13.0 45.0 6.5 60 25.4 / 14 mountain 1-2159 129.40 6.0 174-9447 (+)No.2 1Pack(10PC) 1 HJC-60 08333437 7.99 SGD
In stock
M6.0 9.5 Uni-chrome 13.0 50.0 6.5 65 25.4 / 14 mountain 1-2159 124.74 6.0 174-9455 - 1Pack(9PC) 1 HJC-65 08333552 12.99 SGD
In stock
M6.0 9.5 Uni-chrome 13.0 55.0 6.5 70 25.4 / 14 mountain 1-2159 131.31 6.0 174-9463 - 1Pack(9PC) 1 HJC-70 08333561 7.99 SGD
In stock
M6.0 9.5 Uni-chrome 13.0 30.0 6.5 45 25.4 / 14 mountain 1-2159 137.05 6.0 174-9421 - 1Pack(13PC) 1 HJC-45 08333455 7.99 SGD
In stock
M6.0 9.5 Uni-chrome 13.0 36.0 6.5 50 25.4 / 14 mountain 1-2159 137.88 6.0 174-9439 - 1Pack(12PC) 1 HJC-50 08333446 10.99 SGD
In stock
M5.0 8.0 Uni-chrome 11.0 39.0 5.2 50 25.4 / 14 mountain 1-2159 144.24 4.5 174-9382 - 1Pack(21PC) 1 HJB-50 08333482 7.99 SGD
In stock
M6.0 9.5 Uni-chrome 13 20 6.5 35 25.4/14mountain 1-2159 143.24 6 174-9412 - 1Pack(16PC) 1 HJC-35 08333464 7.99 SGD
In stock
M5.0 8.0 Uni-chromium 11.0 4.0 5.2 16 0.8 - 148.86 3.2 174-9331 - 1Pack(42PC) 1 HJB-16 08333543 7.99 SGD
In stock
M5.0 8.0 Uni-chromium 11.0 7.0 5.2 19 0.8 - 147.45 4.5 174-9340 - 1Pack(39PC) 1 HJB-19 08333534 7.99 SGD
In stock
M5.0 8.0 Uni-chromium 11.0 13.0 5.2 25 0.8 - 148.06 4.5 174-9358 - 1Pack(34PC) 1 HJB-25 08333525 7.99 SGD
In stock
M5.0 8.0 Uni-chromium 11.0 23.0 5.2 35 0.8 - 139.52 4.5 174-9366 - 1Pack(26PC) 1 HJB-35 08333516 7.99 SGD
In stock
M6.0 9.5 Uni-chromium 13.0 4.0 6.5 19 1.0 - 139.68 3.2 174-9391 - 1Pack(22PC) 1 HJC-19 08333507 7.99 SGD
In stock
M6.0 9.5 Uni-chromium 13.0 10.0 6.5 25 1.0 - 138.39 6.0 174-9404 - 1Pack(19PC) 1 HJC-25 08333473 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2015-12-17 19:44:21
Ordinary superiority ??
This review is about item#08333507.
To work
5
From Japan
On 2014-09-08 14:00:04
I do not have power in the plus head, I think that it is very good with 8 mm.
This review is about item#08333525.

Related Products