Buy more than* S$200* and get FREE SHIPPING

Truss Head Drill Screw, Sheet Metal

5.00 (1)
Compatible Driver
(+)No.2
Surface Processing
Uni-chrome
Material (Body)
Iron (SWCH18A)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Pitch Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g/pack) Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Dimension S (mm) Dimension L1 (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Pitch Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g/pack) Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Dimension S (mm) Dimension L1 (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 0.7 145.95 - 174-8882 145.95 3.2 M4.0 10.5 Full Thread 35 3 1Pack(33PC) 1 MJ-45 08333254 7.99 SGD
Shipped after 2018-01-22
19 0.7 132.2 - 174-8831 132.20 3.2 M4.0 10.5 Full Thread 9 3 1Pack(56PC) 1 MJ-19 08333306 7.99 SGD
Shipped after 2018-01-22
16 0.7 126.6 - 174-8823 126.60 3.2 M4.0 10.5 Full Thread 6 3 1Pack(60PC) 1 MJ-16 08333315 7.99 SGD
Shipped after 2018-01-22
60 0.8 136.40 1-2157 174-8939 136.40 3.2 M5.0 12.0 45.0 48.0 3.3 1Pack(20PC) 1 MJB-60 08333202 8.99 SGD
Shipped after 2018-01-22
30 0.7 139.62 1-2157 174-8858 139.62 3.2 M4.0 10.5 - 22.0 3.0 1Pack(42PC) 1 MJ-30 08333281 7.99 SGD
Shipped after 2018-01-22
35 0.7 134.97 1-2157 174-8866 134.97 3.2 M4.0 10.5 - 25.0 3.0 1Pack(39PC) 1 MJ-35 08333272 7.99 SGD
Shipped after 2018-01-22
40 0.7 145.80 1-2157 174-8874 145.80 3.2 M4.0 10.5 - 31.0 3.0 1Pack(36PC) 1 MJ-40 08333263 7.99 SGD
Shipped after 2018-01-22
45 0.8 147.32 1-2157 174-8912 147.32 3.2 M5.0 12.0 - 33.0 3.3 1Pack(26PC) 1 MJB-45 08333227 7.99 SGD
Shipped after 2018-01-23
50 0.8 131.98 1-2157 174-8921 131.98 3.2 M5.0 12.0 - 39.0 3.3 1Pack(22PC) 1 MJB-50 08333211 7.99 SGD
Shipped after 2018-01-22
35 0.8 130.80 1-2157 174-8904 130.80 3.2 M5.0 12.0 - 23.0 3.3 1Pack(29PC) 1 MJB-35 08333245 7.99 SGD
Shipped after 2018-01-22
70 0.8 134.97 1-2157 174-8947 134.97 3.2 M5.0 12 45 58 3.3 1Pack(17PC) 1 MJB-70 08333193 7.99 SGD
Shipped after 2018-01-22
50 0.7 139.21 1-2157 174-8891 139.21 3.2 M4.0 10.5 Full Thread 41 3 1Pack(29PC) 1 MJ-50 08333236 7.99 SGD
Shipped after 2018-01-22
25 0.7 135.9 - 174-8840 135.90 3.2 M4.0 10.5 Full Thread 15 3 1Pack(47PC) 1 MJ-25 08333297 7.99 SGD
Shipped after 2018-01-22
13 0.7 133.44 - 174-8815 133.44 2.3 M4.0 10.5 Full Thread 3 3 1Pack(68PC) 1 MJ-13 08333324 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Siding
5
From Japan
On 2016-05-17 20:07:14
Fixed firmly because the head is large
This review is about item#08333281.

Related Products