Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Truss Head Drill Screw, Stainless Steel

5.00 (2)
Compatible Driver
(+)No.2
...see all>
Product Options
ADD TO CART
Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Dimension S (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Pitch Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Dimension S (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Pitch Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS410) - 174-8793 3.2 M5.0 12 Full Thread 33 3.3 45 0.8 60.6 1Pack(10PC) 1 SMJB-45 08333333 7.99 SGD
In stock
Stainless steel (SUS410) - 174-8777 2.3 M4.0 10.5 Full Thread 15 3 25 0.7 56.2 1Pack(20PC) 1 SMJ-25 08333351 7.99 SGD
In stock
Stainlesssteel(SUS410) 1-2157 174-8785 2.3 M4.0 10.5 Full Thread 20 3 30 0.7 63 1Pack(18PC) 1 SMJ-30 08333342 7.99 SGD
In stock
Stainlesssteel(SUS410) 1-2157 174-8751 2.3 M4.0 10.5 Full Thread 6 3 16 0.7 56.52 1Pack(27PC) 1 SMJ-16 08333376 7.99 SGD
In stock
Stainlesssteel(SUS410) 1-2157 174-8769 2.3 M4.0 10.5 Full Thread 9 3 19 0.7 59.16 1Pack(24PC) 1 SMJ-19 08333367 7.99 SGD
In stock
Stainless steel (SUS410) - 174-8807 3.2 M5.0 12 45 58 3.3 70 0.8 53.28 1Pack(6PC) 1 SMJB-70 08333385 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction of kitchen equipment, Maintenance
5
From Japan
On 2015-09-09 07:42:59
Because it is stainless steel, there is no problem for strength and use. I'd be happy if I choose to increase the number of boxes so long as I want to buy a box or a long size. Thank you.
This review is about item#08333376.
For internal improvement activities
5
From Japan
On 2014-07-09 15:26:13
We are using it for installing screws for installing equipment struts for space saving or for bulletin board construction. Since the head height is high to a certain extent, it is handy because it is difficult to take out a bit, because it can take a bit burden. We will not use the amount in the future, but we will continue to purchase it.
This review is about item#08333351.

Related Products