Buy more than* S$200* and get FREE SHIPPING

Drilling Screw

Maximum suitable Plate Thickness (mm)
2.3
Compatible Driver
(+)No.2
Dimension D (phi mm)
8.0
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Surface Processing Material (Body) Mass (g/pack) Screw Diameter d Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Purpose Weight (g) 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Surface Processing Material (Body) Mass (g/pack) Screw Diameter d Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Purpose Weight (g) 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2158 Uni-chrome Iron (SWCH18A) 132.00 M3.5 17.0 4.5 25 Plaster board + steel frame 132.00 1 2142 174-8513 1Pack(82PC) 1 SJ-25 08332956 7.83 SGD
In stock
1-2158 Uni-chrome Iron (SWCH18A) 131.13 M3.5 24.0 4.5 32 Plaster board + steel frame 131.13 1 2142 174-8521 1Pack(69PC) 1 SJ-32 08332947 7.83 SGD
In stock
- - - 132.76 M3.5 33.0 45 41 - 132.76 - 174-8548 1pack(56pc) 1 SJ-41 08332922 7.83 SGD
In stock
- - - 137.80 M3.8 49.0 4.5 57 - 137.80 - 174-8564 1pack(35pc) 1 SJ-57 08332904 7.99 SGD
In stock
ADD TO CART

Related Products