Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Screw, Sliding

5.00 (1)
Compatible Driver
(+)No.2
Surface Processing
Uni-chrome
Material (Body)
Iron (SWCH18A)
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Dimension S (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Dimension S (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Maximum suitable Plate Thickness (mm) Screw Diameter d Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.0 2.6 28 - 90.27 174-8653 1-2158 90.27 1.6 to 2.3 M4.0 7.5 1Pack(43PC) 1 BW-28 08333586 10.99 SGD
In stock
17.0 2.6 32 - 95.80 174-8661 1-2158 95.80 1.6 to 2.3 M4.0 7.5 1Pack(40PC) 1 BW-32 08333577 7.99 SGD
In stock
26.0 2.6 40 - 93.00 174-8688 1-2158 93.00 1.6 to 2.3 M4.0 7.5 1Pack(30PC) 1 BW-40 08333674 10.99 SGD
In stock
30.0 2.6 45 37.0 88.82 174-8696 1-2158 88.82 1.6 to 2.3 M4.0 7.5 1Pack(26PC) 1 BW-45 08333665 12.99 SGD
In stock
22.0 2.6 37 - 89.96 174-8670 1-2158 89.96 1.6 to 2.3 M4.0 7.5 1Pack(32PC) 1 BW-37 08333683 10.99 SGD
In stock
43.0 3.8 60 45.0 100.04 174-8734 1-2158 100.04 1.6 to 3.2 M5.0 10.0 1Pack(16PC) 1 BWB-60 08333622 9.99 SGD
In stock
20.0 3.8 37 30.0 101.25 174-8700 1-2158 101.25 1.6 to 3.2 M5.0 10.0 1Pack(25PC) 1 BWB-37 08333656 9.99 SGD
In stock
28.0 3.8 45 37.0 109.74 174-8718 1-2158 109.74 1.6 to 3.2 M5.0 10.0 1Pack(23PC) 1 BWB-45 08333647 10.99 SGD
In stock
53 3.8 70 45 102.1 174-8742 - 102.1 1.6 to 3.2 M5.0 10 1Pack(14PC) 1 BWB-70 08333613 7.99 SGD
In stock
34 3.8 50 40 97.92 174-8726 1-2158 97.92 1.6 to 3.2 M5.0 10 1Pack(18PC) 1 BWB-50 08333631 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work to stop the joist of wood to lip groove type steel
5
From Japan
On 2016-02-24 18:09:48
There are some things that do not penetrate iron, but bad products of reamafureki easily penetrated. I think it is a very good product.
This review is about item#08333665.

Related Products