Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill screw reamer flexible (stainless steel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum suitable Plate Thickness (mm)
1.6-2.3
Compatible Driver
(+)No.2
Screw Diameter d
M4.0
Dimension D (phi mm)
7.5
Dimension H (mm)
2.6
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37.0 30.0 45 43.76 174-8645 43.76 1pack(11pc) 1 SBW-45 08333595 7.99 SGD
In stock
- 13.0 28 49.00 174-8629 49.00 1pack(20pc) 1 SBW-28 08333604 7.99 SGD
In stock
- 17.0 32 46.57 174-8637 46.57 1pack(17pc) 1 SBW-32 08333692 7.99 SGD
In stock
ADD TO CART

Related Products